CC4040 - Cu C-Type Comp Tap 3/0-4/0 3/0-4/0

Homac

  • $22.84 (Each)
  • $22.84 (Each)

  • $1,142.00 (Per 50)
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
CC4040
Manufacturer
Homac
Manufacturer's Part Number
CC 4040
Description
Cu C-Type Comp Tap 3/0-4/0 3/0-4/0
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 STR, Wire Range Groove B: 3/0 Sol - 4/0 STR, Installation Dies F or D3, Length 1-1/16 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786711550 / 00783786711550
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.84 (Each)
Carton
$1,142.00 (Per 50)
Resources
Images
 
 
CC4040 - Large Image
 
CC4040 - Small Image
Other Links
 
 
CC4040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
N
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
1-1/16 in
Descriptions
Description
CU C-TYPE COMP TAP 3/0-4/0 3/0-4/0
Long Description
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 Str, Wire Range Groove B: 3/0 Sol - 4/0 Str, Installation Dies F or D3, Length 1-1/16 Inch
Product Type
Cu C-Type Comp Tap 3/0-4/0 3/0-4/0
extra long description
ABB CC 4040 CU C-TYPE COMP TAP 3/0-
Manufacturer Information
Manufacturers Part Number
CC 4040
Brand
Homac
GTIN
00783786711550
UPC
783786711550
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
C-Type Compression Tap
Packaging
Weight per each
0.27
Carton
50
Uses, Certifications, and Standards
standard
UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CC4040.
Jump To:

Similar Items

Similar items are close alternatives to CC4040, though they may not be 100% alike.

C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 In...
  • Our Part #: CTAP4040X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAP4040X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.87) ·
CTAP4040X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CC4040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC28C28 Burndy 00781810116302
ULT-1-Z ILSCO 00783669930726
ULT-12-Z ILSCO 00783669930832
CTAP4040X Panduit 00074983911219
CCT-4040 Penn-Union 00785037266062
BC4040 Thomas & Betts 00783786124602
CC4040 Thomas & Betts 00783786711550
ULT12 ILSCO 67656680044
ULT12Z ILSCO 78366993083

* All prices subject to change.

Begin Live Chat