BTC0614 - #6 1 Hole Copper Lug

Blackburn Mechanical

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.66 (Per 10)

  • $516.62 (Per 100)
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
BTC0614
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
BTC0614
Description
#6 1 Hole Copper Lug
Type BTC - Copper Single-Conductor, One-Hole Mount (Offset-Tang), Conductor Range 6 STR-14 Awg, Length 1-9/64, Width 3/8 Inch, Height 11/16 Inch, 13/64 Bolt Inch Hole
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786611317 / 5414363148685 / 00783786611317
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$51.66 (Per 10)
Standard Packaging
$516.62 (Per 100)
Resources
360 Images
 
 
BTC0614 - 360 Image
Images
 
 
BTC0614 - Small Image
 
BTC0614 - Large Image
 
BTC0614 - Large Image
 
BTC0614 - Large Image
 
BTC0614 - Large Image
Other Links
 
 
BTC0614 - Other
Attachments
 
 
BTC0614 - Specification Sheet
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
Copper
Descriptions
Description
#6 1 HOLE COPPER LUG
Product Type
Cu 1CNDTR 1HOLE Mount 6STR-14
Long Description
Type BTC - Copper Single-Conductor, One-Hole Mount (Offset-Tang), Conductor Range 6 Str-14 AWG, Length 1-9/64, Width 3/8 Inch, Height 11/16 Inch, 13/64 Bolt Inch Hole
Special Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal
extra long description
ABB BTC0614 CU 1CNDTR 1HOLE MOUNT 6
Manufacturer Information
Manufacturers Part Number
BTC0614
Brand
Blackburn Mechanical
GTIN
00783786611317
UPC
783786611317
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight per each
0.025
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BTC0614.
Jump To:

Cross Referenced

These items are similar to BTC0614 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-35 Burndy 00781810351376
D-703 Greaves 00784491505007
D-704 Greaves 00784491505205
SLU-35 ILSCO 00783669829464
90514 Morris 00601986905145
DE-704 NSi Industries 00662381005113
35301 Thomas & Betts 00786210353012
BTC-0614 Thomas & Betts 00783786611317
CB-25 Thomas & Betts n/a
CF-35 Galvan Industries 00632591711296
SLU-35 Penn-Union n/a
BTC 0614 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat