BC2020BB - Copper C Crimp

Blackburn Mechanical

  • $30.28 (Each)
  • $30.28 (Each)

  • $1,513.96 (Per 50)

  • $3,027.93 (Per 100)

  • $6,055.86 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC2020BB
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
BC2020-BB
Description
Copper C Crimp
C-Crimps Copper Compression Connector, Run: 1/0 Sol - 2/0 STR, Tap 1/0 STR - 2/0 STR, Length 15-16 Inch, Height 1-11/32
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786124572 / 00783786124572
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.28 (Each)
Carton
$1,513.96 (Per 50)
Standard Packaging
$6,055.86 (Per 200)
Resources
Other Links
 
 
BC2020BB - Other
Images
 
 
BC2020BB - Large Image
Attachments
 
 
BC2020BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 - 2/0 AWG
Material
Copper
Descriptions
Description
COPPER C CRIMP
Product Type
Cu Comp Conn C-CRMP 1/0-2/0 1/0-2/0
Long Description
C-Crimps Copper Compression Connector, Run: 1/0 Sol - 2/0 Str, Tap 1/0 Str - 2/0 Str, Length 15-16 Inch, Height 1-11/32
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
extra long description
ABB BC2020-BB CU COMP CONN C-CRMP 1
Additional Information
Tap Size
1/0 - 2/0 AWG
Manufacturer Information
Manufacturers Part Number
BC2020-BB
Brand
Blackburn Mechanical
GTIN
00783786124572
UPC
783786124572
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.15
Carton
50
Package
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat