B148F - 18-14, #8, Non-Ins Fork Term

Sta-Kon

  • $81.83 (Per 100)
  • $0.82 (Each)

  • $81.83 (Per 100)

  • $409.15 (Per 500)
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
B148F
Manufacturer
Sta-Kon
Manufacturer's Part Number
B14-8F
Description
18-14, #8, Non-Ins Fork Term
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803210 / 5414363077244 / 00786210803210
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.82 (Each)
Carton
$81.83 (Per 100)
Standard Packaging
$409.15 (Per 500)
Resources
Images
 
 
B148F - Small Image
 
B148F - Large Image
Attachments
 
 
B148F - Specification Sheet
Other Links
 
 
B148F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
18-14, #8, NON-INS FORK TERM
Product Type
Non-Ins Fork Term 18-14 No8
Long Description
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 AWG, Copper, Tin Plated
Special Features
These non-insulated fork terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB B14-8F NON-INS FORK TERM 18-14
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
B14-8F
GTIN
00786210803210
UPC
786210803210
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B148F.
Jump To:

Cross Referenced

These items are similar to B148F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M14-8FLX 3M Electrical Products 51128588437
M148FX 3M Electrical Products 00051128590256
M148FBX 3M Electrical Products 05112858711
M14-8FBX 3M Electrical Products 00051128587119
T148F Burndy 00781810722381
S-1033-SP GC-Waldom Electronics n/a
S14-8 Greaves 00784491163412
S148 Greaves 78449116341
83-6161 Ideal Industries 783250489930
44412-B20 ILSCO 783669443059
19141-0058 Molex n/a
11670 Morris 601986116701
11526 Morris 00601986115261
S16-8-L NSi Industries 662381074560
S168 NSi Industries 00662381074065
S16-8-BULK NSi Industries n/a
S16-8-P NSi Industries 662381200341
P14-8LF-C Panduit 74983809080
P148FC Panduit 00074983805105
S1B-8 Penn-Union 785037915465
S2B-8 Penn-Union 785037915618
BS1B8 Penn-Union n/a
BS2B-8 Penn-Union 00785037906920
BS1B-8 Penn-Union 00785037906623
B223 Thomas & Betts 786210809885
B148F Thomas & Betts 00786210803210
B14-8FL Thomas & Betts 786210806709
B65-TB Thomas & Betts 786210809212

* All prices subject to change.

Begin Live Chat