AMTSR250 - Ins Multi-Tap Con

Blackburn Mechanical

  • $64.26 (Each)
  • $64.26 (Each)

  • $1,606.38 (Per 25)

  • $6,425.53 (Per 100)
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
AMTSR250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
AMTSR250
Description
Ins Multi-Tap Con
Amt Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 In Overall Length, 600 V Ac, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
783786259298 / 5415022245417 / 00783786259298
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Carton
$1,606.38 (Per 25)
Resources
Images
 
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Large Image
 
AMTSR250 - Small Image
 
AMTSR250 - Large Image
360 Images
 
 
AMTSR250 - 360 Image
Attachments
 
 
AMTSR250 - Specification Sheet
Brochures
 
 
AMTSR250 - Brochure
Other Links
 
 
AMTSR250 - Other
 
AMTSR250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
PVC
Conductor Material
Copper;Aluminum
Insulation Color
Black
Dimensions and Weight
Overall Length
4 in
Descriptions
Description
INS MULTI-TAP CON
Product Type
AMT Connector
Long Description
AMT Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Insulated, PVC Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, +90 °C Operating Temperature, 4 in Overall Length, 600 V ac, 0.25 lb/EA
Features
The high quality and built-in flexibility of the Blackburn(R) AMT Connectors reduce the cost of field installations on splices, taps, and terminations. They’re easy and quick to install, eliminating the need for time-consuming taping and provide superior insulation that lasts the life of the connection.
Short Description
#6 AWG (Stranded) to kcmil AMT Connector, Insulated, 4 in L, 600 VAC
Special Features
PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs;Removable Port and Screw Plugs
extra long description
ABB AMTSR250 AL SPLICE PVC INSUL 25
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
5/16 in
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#6 AWG (Stranded)
for use with
Terminate;Splice
Maximum Voltage Rating
600 V ac
Maximum Operating Temperature
+90 °C
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified 6591
package quantity
25 PK
Manufacturer Information
Manufacturers Part Number
AMTSR250
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786259298
UPC
783786259298
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.25 lb/EA
Weight per each
0.248
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMTSR250.
Jump To:

Similar Items

Similar items are close alternatives to AMTSR250, though they may not be 100% alike.

Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol ...
  • Our Part #: ISR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ISR-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($214.88) ·
ISR250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.72

Each

QTY:
Each
Add
Aluminum In-Line Splice, 10 Awg-250 Kcmil.
  • Our Part #: BISR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BISR250
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 90 ($7,812.90) ·
BISR250 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AMTSR250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR-250 Burndy 00781810134108
PBS250 Greaves 00784491137048
PBT-250 ILSCO 00783669077025
SPAR-250 ILSCO 00783669857283
ISR-250 NSi Industries 00662381951021
PISR250-1 Panduit 00074983574957
IISR-250 Penn-Union 00785037400770
AMTSR250 Thomas & Betts 00783786259298
1PBS250 Burndy 00781810295915
97021 Morris 00601986970211
IISRB-250 Penn-Union 00785037400725
CSR 250 Thomas & Betts n/a
CSR250 Thomas & Betts 00783786715312

* All prices subject to change.

Begin Live Chat