ADR6021 - 600 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $29.66 (Each)
  • $29.66 (Each)

  • $118.63 (Per 4)

  • $2,965.68 (Per 100)

Availability: In Stock Locally
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
ADR6021
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR60-21
Description
600 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 3-3/16 In Overall Length, Screw Terminal, 0.59 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610334 / 5415022398243 / 00783786610334
Weight per unit
0.588 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.66 (Each)
Carton
$118.63 (Per 4)
Resources
Images
 
 
ADR6021 - Small Image
 
ADR6021 - Large Image
 
ADR6021 - Large Image
 
ADR6021 - Large Image
 
ADR6021 - Large Image
360 Images
 
 
ADR6021 - 360 Image
Attachments
 
 
ADR6021 - Specification Sheet
Other Links
 
 
ADR6021 - Other
 
ADR6021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
3-3/16 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #2 AWG (Stranded) Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 3-3/16 in Overall Length, Screw Terminal, 0.59 lb/EA
Short Description
600 AL/CU 2 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L
Special Features
Easy Installation;No Special Tools Required
Description
600 AL/CU 2 CONDUCT LUG
extra long description
ABB ADR60-21 AL 2CNDTR 1HOLE MOUNT
Additional Information
package quantity
4 CT;40 PK
Minimum Conductor Size
#2 AWG (Stranded)
Maximum Conductor Size
600 kcmil
For Stud Size
1/2 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR60-21
GTIN
00783786610334
UPC
783786610334
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.59 lb/EA
Weight per each
0.588
Carton
4
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR6021.
Jump To:

Similar Items

Similar items are close alternatives to ADR6021, though they may not be 100% alike.

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulat...
  • Our Part #: 2600T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-600T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 4 ($89.44) ·
2600T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.36

Each

QTY:
Each
Add
The LAM2A600-12-6Y Tin-Plated Aluminum Mechanical Lug, One-Hole, Two Barrel, Is ...
  • Our Part #: LAM2A600126Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LAM2A600-12-6Y
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LAM2A600126Y - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Conductor Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil (Stranded) Conductor ...
  • Our Part #: K2A36U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2A36U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 3 ($186.81) ·
K2A36U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR6021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-36U Burndy 00781810600207
DLA-600 Galvan Industries 00632591712514
AA-600 Greaves 00784491502402
DU600S Hubbell Power Systems 00096359301394
AU-600 ILSCO 00783669005684
2-600T NSi Industries 00662381001245
L2A-600 Penn-Union 00785037444200
ADR6021 Thomas & Betts 00783786610334
UA60 Thomas & Betts n/a
AD-600D Thomas & Betts n/a
62230 Thomas & Betts n/a
AD-600 Thomas & Betts 00783786692118
2818 Topaz 00751338818347

* All prices subject to change.

Begin Live Chat