ADR3522 - 350 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $22.10 (Each)
  • $22.10 (Each)

  • $66.31 (Per 3)

  • $663.14 (Per 30)

  • $2,210.47 (Per 100)
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
ADR3522
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR35-22
Description
350 Al/Cu 2 Conduct Lug
Type Adr-Alcul Two-Conductor, Two-Hole Mount, Conductor Range 6 STR-350 Kcmil, Length 4-1/4 Inches, Width 2-19/64 Inches, Height 1-3/8 Inches, 1/2 Inch Bolt Hole, 1-3/4 Inch Centers, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610235 / 5415022245035 / 00783786610235
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.10 (Each)
Carton
$66.31 (Per 3)
Standard Packaging
$663.14 (Per 30)
Resources
Other Links
 
 
ADR3522 - Other
 
ADR3522 - Other
Images
 
 
ADR3522 - Large Image
Attachments
 
 
ADR3522 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Al 2CNDTR 2HOLE Mount 6-350STR 1/2B
Description
350 AL/CU 2 CONDUCT LUG
extra long description
ABB ADR35-22 AL 2CNDTR 2HOLE MOUNT
Long Description
Type ADR-ALCUL Two-Conductor, Two-Hole Mount, Conductor Range 6 Str-350 kcmil, Length 4-1/4 Inches, Width 2-19/64 Inches, Height 1-3/8 Inches, 1/2 Inch Bolt Hole, 1-3/4 Inch Centers, Tin Plated
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
ADR35-22
Brand
Blackburn Mechanical
GTIN
00783786610235
UPC
783786610235
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
0.31
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3522.
Jump To:

Cross Referenced

These items are similar to ADR3522 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A31U2N Burndy 00781810600160
KA-31U-2N Burndy n/a
KKA31U-2N Burndy 00781810370438
L2M2350 CMC n/a
L2M2-350 Galvan Industries n/a
22C195 WW GRAINGER n/a
AA-600N Greaves 00784491710708
AA-350N Greaves 00784491710654
87-055 Ideal Industries n/a
L2D2-350 Ideal Industries n/a
AU3502N ILSCO 00783669005745
AU350 ILSCO 78366900381
AU-350-2N ILSCO 78366900574
AU-350 ILSCO 00783669003819
2350L2 NSi Industries 00662381001412
LAM2B350123Y Panduit n/a
LAM2B350-12-3Y Panduit 00074983592814
L2A 350 2 Penn-Union 00785037444125
ADR3522 Thomas & Betts 00783786610235
AD3502N Thomas & Betts n/a
AD350-2N Thomas & Betts 00783786692040

* All prices subject to change.

Begin Live Chat