ADR1132 - 1/0 Al/Cu 3 Conduct Lug

Blackburn Mechanical

  • $29.71 (Each)
  • $29.71 (Each)

  • $178.29 (Per 6)

  • $1,782.86 (Per 60)

  • $2,971.44 (Per 100)
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
ADR1132
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR11-32
Description
1/0 Al/Cu 3 Conduct Lug
Type Adr-Alcul Three-Conductor, Two-Hole Mount For Conductor Range Max 1/0 STR., Min 14 Awg
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610068 / 5415022398182 / 00783786610068
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.71 (Each)
Carton
$178.29 (Per 6)
Standard Packaging
$1,782.86 (Per 60)
Resources
Images
 
 
ADR1132 - Large Image
Attachments
 
 
ADR1132 - Specification Sheet
Other Links
 
 
ADR1132 - Other
 
ADR1132 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Al 3CNDTR 2HOLE Mount 1/0-14
Description
1/0 AL/CU 3 CONDUCT LUG
extra long description
ABB ADR11-32 AL 3CNDTR 2HOLE MOUNT
Long Description
Type ADR-ALCUL Three-Conductor, Two-Hole Mount for Conductor Range Max 1/0 Str., Min 14 AWG
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
ADR11-32
Brand
Blackburn Mechanical
GTIN
00783786610068
UPC
783786610068
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
0.22
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR1132.
Jump To:

Cross Referenced

These items are similar to ADR1132 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K3A-25U-2 Burndy 00781810370537
T3A2-0 ILSCO 00783669895902
AT3A40 MAC n/a
ADR11-32 Thomas & Betts 00783786610068
AT3A20 Thomas & Betts n/a
L3M2-1/0 Galvan Industries 00632591713542
LAM3B10386Y Panduit 00074983592890
L3A-1/0-2 Penn-Union n/a
K3A25U2 Burndy 78181037053
22C202 WW GRAINGER n/a
LAM3B1/0-38-6Y Panduit 07498359289

* All prices subject to change.

Begin Live Chat