702212 - 2-1/2" RGD 12GA STL Pipe Clamp

Superstrut

  • $5.37 (Each)
  • $5.37 (Each)

  • $268.60 (Per 50)

  • $537.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
702212
Manufacturer
Superstrut
Manufacturer's Part Number
702 2 1/2
Description
2-1/2" RGD 12GA STL Pipe Clamp
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013140741 / 00616013140741
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$268.60 (Per 50)
Resources
Images
 
 
702212 - Small Image
 
702212 - Large Image
 
702212 - Large Image
Attachments
 
 
702212 - Specification Sheet
Other Links
 
 
702212 - Other
Features
Material
Steel
Dimensions and Weight
Size
2-1/2 Inches
Descriptions
Product Type
RGD Cond CLP 2-1/2IN 12GA Steel
Description
2-1/2" RGD 12GA STL PIPE CLAMP
extra long description
ABB 702 2 1/2 RGD COND CLP 2-1/2IN
Long Description
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
702 2 1/2
GTIN
00616013140741
UPC
616013140741
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.385
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
You must have an account to view stock levels
These alternate items can be purchased instead of 702212.
Jump To:

Cross Referenced

These items are similar to 702212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BPC-40 Eaton B-Line 00781011039776
72374 Haydon 00001005006455
SK405I nVent-Thermal Management 00782856253426
PSK405I Panduit 00074983633388
PS1100212 Power-Strut 00702316503359
702212 Thomas & Betts 00616013140741
BPC40 Eaton B-Line 78101103977
SK405I ERICO 78285625342
70221/2 Thomas & Betts 61601314074

* All prices subject to change.