60571 - 500MCM Pink 2WAY Conn

Color-Keyed

  • $68.17 (Each)
  • $68.17 (Each)

  • $136.34 (Per 2)

  • $1,363.43 (Per 20)

  • $6,817.14 (Per 100)
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
60571
Manufacturer
Color-Keyed
Manufacturer's Part Number
60571
Description
500MCM Pink 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 500 Kcmil, Die Code 99, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605715 / 5414363145134 / 00786210605715
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.17 (Each)
Carton
$136.34 (Per 2)
Standard Packaging
$1,363.43 (Per 20)
Resources
360 Images
 
 
60571 - 360 Image
Images
 
 
60571 - Large Image
 
60571 - Large Image
 
60571 - Large Image
 
60571 - Large Image
 
60571 - Large Image
Other Links
 
 
60571 - Other
 
60571 - Other
Attachments
 
 
60571 - Specification Sheet
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
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Pink
Finish
Tin-Plated
Descriptions
Description
500MCM PINK 2WAY CONN
Product Type
2WAY Al Splice Conn 500WIRE PNK
Long Description
Two-Way Aluminum Splice Connector, Wire Size 500 kcmil, Die Code 99, Die Color Code Pink
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60571 2WAY AL SPLICE CONN 500WI
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60571
GTIN
00786210605715
UPC
786210605715
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.45
Carton
2
Package
20
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60571.
Jump To:

Cross Referenced

These items are similar to 60571 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20014 3M Electrical Products 00054007133506
CI-500 3M Electrical Products 00054007256441
YS34-A1 Burndy 00781810757550
ASC500T Greaves 00784491503263
87-513 Ideal Industries n/a
AS500 ILSCO 00783669000542
AS-500 ILSCO 78366900054
93234 Morris 00601986932349
ASC500T NSi Industries 00662381032126
SA500-2 Panduit 00074983912650
BCUA-050 Penn-Union 00785037221504
BCUA-500 Penn-Union n/a
50LBSAL TE Connectivity n/a
52563 TE Connectivity n/a
60571 Thomas & Betts 00786210605715
ASC-500-TN Thomas & Betts 00783786696109
ASP500 Thomas & Betts 00783786610730
AC500 Thomas & Betts 00783786691814
ASC500 Thomas & Betts 00783786696079

* All prices subject to change.

Begin Live Chat