60516 - #2 Compress. Butt Splice

Color-Keyed

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.18 (Per 10)

  • $981.82 (Per 100)
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
60516
Manufacturer
Color-Keyed
Manufacturer's Part Number
60516
Description
#2 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 2 STR/3 STR, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605166 / 5414363145066 / 00786210605166
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.18 (Per 10)
Standard Packaging
$981.82 (Per 100)
Resources
Images
 
 
60516 - Small Image
 
60516 - Large Image
 
60516 - Large Image
 
60516 - Large Image
 
60516 - Large Image
360 Images
 
 
60516 - 360 Image
Attachments
 
 
60516 - Specification Sheet
Other Links
 
 
60516 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Descriptions
Product Type
Cu TP 2WAY Conn Splice STND 2-3 PNK
Description
#2 COMPRESS. BUTT SPLICE
Long Description
Two-Way Aluminum Splice Connector, Wire Size 2 Str/3 Str, Die Code 42, Die Color Code Pink
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60516 CU TP 2WAY CONN SPLICE ST
Manufacturer Information
Manufacturers Part Number
60516
Brand
COLOR-KEYED
GTIN
00786210605166
UPC
786210605166
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60516.
Jump To:

Cross Referenced

These items are similar to 60516 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20003 3M Electrical Products 00054007132516
CI-2 3M Electrical Products 00054007116516
YS2-CA1 Burndy 00781810756607
YS2CA1 Burndy 78181075660
ASC2T Greaves 00784491503041
VACS2 Hubbell Power Systems 00096359334354
87-503 Ideal Industries n/a
AS2 ILSCO 00783669000443
AS-2 ILSCO 78366900044
ASC-2 ILSCO n/a
ASN2 ILSCO 00783669184747
93214 Morris 00601986932141
ASC2T NSi Industries 00662381032027
SA2-X Panduit 00074983912155
BCUA-2 Penn-Union 00785037221108
BCUA2 Penn-Union 78503722110
277159-1 TE Connectivity n/a
2LBSAL TE Connectivity n/a
60516 Thomas & Betts 00786210605166
ASC-2-TN Thomas & Betts 00783786695843
ASP2 Thomas & Betts 00783786610617

* All prices subject to change.

Begin Live Chat