60512 - #4 Compress. Butt Splice

Color-Keyed

  • $7.27 (Each)
  • $7.27 (Each)

  • $72.73 (Per 10)

  • $727.26 (Per 100)
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
60512
Manufacturer
Color-Keyed
Manufacturer's Part Number
60512
Description
#4 Compress. Butt Splice
Butt Splice Connector, #4 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Green (Code) Insulation Color, +90 °C Operating Temperature, 1.81 In Overall Length, Compression Terminal, 35 KV, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605128 / 5414363145059 / 00786210605128
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.27 (Each)
Carton
$72.73 (Per 10)
Standard Packaging
$727.26 (Per 100)
Resources
Images
 
 
60512 - Large Image
 
60512 - Large Image
 
60512 - Large Image
 
60512 - Small Image
 
60512 - Large Image
360 Images
 
 
60512 - 360 Image
Attachments
 
 
60512 - Specification Sheet
Other Links
 
 
60512 - Other
 
60512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
Green (Code)
Color
Green
Finish
Tin-Plated
Dimensions and Weight
Overall Length
1.81 in
Descriptions
Description
#4 COMPRESS. BUTT SPLICE
Product Type
Butt Splice Connector
extra long description
ABB 60512 COMPRESSION CONNECTOR, 2
Long Description
Butt Splice Connector, #4 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Green (Code) Insulation Color, +90 °C Operating Temperature, 1.81 in Overall Length, Compression Terminal, 35 kV, 0.03 lb/EA
Short Description
#4 AWG Butt Splice Connector, Non-Insulated, 1.81 in L, 35 kV
Special Features
For Aluminum;Copper Concentric Conductors;Compact Code Aluminum Strandings
Additional Information
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum/Copper Code Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Manufacturers Part Number
60512
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210605128
UPC
786210605128
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight
0.03 lb/EA
Weight per each
0.029
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60512.
Jump To:

Cross Referenced

These items are similar to 60512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20002 3M Electrical Products 00054007132448
CI-22 3M Electrical Products 00054007256366
YS4-CA1 Burndy 00781810756706
ASC4T Greaves 00784491503027
93212 Morris 00601986932127
ASC4T NSi Industries 00662381032010
BCUA-4 Penn-Union 00785037221221
60512 Thomas & Betts 00786210605128
ASC-4-TN Thomas & Betts 00783786695997
ASP4 Thomas & Betts 00783786610624
AS4 ILSCO 00783669000436
YS4CA1 Burndy 78181075670
87-502 Ideal Industries n/a
AS-4 ILSCO 78366900043
SA4-XR Panduit 07498306991
BCUA4 Penn-Union 78503722122
277158-1 TE Connectivity n/a
4LBSAL TE Connectivity n/a
51942 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat