60256 - 250MCM Red 2H Alcu Lug

Color-Keyed

  • $42.28 (Each)
  • $42.28 (Each)

  • $211.39 (Per 5)

  • $2,113.86 (Per 50)

  • $4,227.73 (Per 100)
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
60256
Manufacturer
Color-Keyed
Manufacturer's Part Number
60256
Description
250MCM Red 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602561 / 00786210602561
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Carton
$211.39 (Per 5)
Standard Packaging
$2,113.86 (Per 50)
Resources
Other Links
 
 
60256 - Other
 
60256 - Other
Images
 
 
60256 - Large Image
 
60256 - Large Image
 
60256 - Large Image
 
60256 - Large Image
Attachments
 
 
60256 - Specification Sheet
360 Images
 
 
60256 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
250MCM RED 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 250 1/2B Red
extra long description
ABB 60256 AL TP 2HL LUG LONG BRL 25
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
250 kcmil
Manufacturer Information
Manufacturers Part Number
60256
Brand
COLOR-KEYED
GTIN
00786210602561
UPC
786210602561
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.21
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60256.
Jump To:

Cross Referenced

These items are similar to 60256 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40149 3M Electrical Products 00054007136408
VACL25012BN Anderson n/a
VACL-250-12BN Anderson n/a
YA29A3 Burndy 00781810755006
DPL-25-2N-AA DOSSERT n/a
AL 250 N Greaves n/a
AL250N Greaves 00784491504628
VACL-250-12BN Hubbell Power Systems 00096359334101
87-489 Ideal Industries n/a
2ACL-250 ILSCO 00783669000306
2IACL-250 ILSCO 78366992938
93118 Morris 00601986931182
AL250N NSi Industries 00662381031044
LAB250-12-5 Panduit 00074983911455
LAB250-12 Panduit n/a
BLUA-025D Penn-Union 00785037236256
BLUA025D Penn-Union 78503723625
25LL12AL TE Connectivity n/a
AL250NTN Thomas & Betts 00785023050699
60256 Thomas & Betts 00786210602561
AL 250 NTN Thomas & Betts n/a
AL-250NTN Thomas & Betts n/a
ATL2502 Thomas & Betts 00783786611188

* All prices subject to change.

Begin Live Chat