60174 - 600MCM BLK 1H Alcu Lug

Color-Keyed

  • $83.64 (Each)
  • $83.64 (Each)

  • $167.28 (Per 2)

  • $1,672.80 (Per 20)

  • $8,364.00 (Per 100)
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
60174
Manufacturer
Color-Keyed
Manufacturer's Part Number
60174
Description
600MCM BLK 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601748 / 5414363144939 / 00786210601748
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.64 (Each)
Carton
$167.28 (Per 2)
Standard Packaging
$1,672.80 (Per 20)
Resources
Other Links
 
 
60174 - Other
 
60174 - Other
Images
 
 
60174 - Large Image
Attachments
 
 
60174 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
600MCM BLK 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL 600 5/8B BLK
extra long description
ABB 60174 AL TP 1HL LUG LONG BRL 60
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 600 kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
60174
Brand
COLOR-KEYED
GTIN
00786210601748
UPC
786210601748
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.25
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60174.
Jump To:

Cross Referenced

These items are similar to 60174 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL-600-58 Anderson n/a
YA36A1 Burndy 00781810761205
AL 60058 Greaves n/a
AL600-58 Greaves 00784491504383
ALC-600 ILSCO n/a
93086 Morris 00601986930864
AL600-58 NSi Industries 00662381030191
BLUA-060S1 Penn-Union 00785037237192
60174 Thomas & Betts 00786210601748
AL 600-58 TN Thomas & Betts n/a
AL-600-58-TN Thomas & Betts n/a
VACL60058 Hubbell Power Systems 00096359334279
VCEL06012H1 Hubbell Power Systems 00096359336525
AL600-48 NSi Industries 00662381030184
AL60058TN Thomas & Betts n/a
ACL-600 ILSCO 00783669000191

* All prices subject to change.

Begin Live Chat