60136 - 2/0 1H Comp Lug

Color-Keyed

  • $20.36 (Each)
  • $20.36 (Each)

  • $101.80 (Per 5)

  • $1,017.98 (Per 50)

  • $2,035.95 (Per 100)
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
60136
Manufacturer
Color-Keyed
Manufacturer's Part Number
60136
Description
2/0 1H Comp Lug
Aluminum One-Hole Lug, Long Barrel, Max 35KV, 2/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Blind End, Die Code 54, Die Color Code Olive
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601366 / 5415022348330 / 00786210601366
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Carton
$101.80 (Per 5)
Standard Packaging
$1,017.98 (Per 50)
Resources
360 Images
 
 
60136 - 360 Image
Other Links
 
 
60136 - Other
 
60136 - Other
Images
 
 
60136 - Large Image
 
60136 - Large Image
 
60136 - Large Image
Attachments
 
 
60136 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
OLIVE
Descriptions
Description
2/0 1H COMP LUG
Product Type
2/0 3/8 Al/Cu One Hole Lug
extra long description
ABB 60136 2/0 3/8 AL/CU ONE HOLE LU
Long Description
Aluminum One-Hole Lug, Long Barrel, Max 35kV, 2/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Blind End, Die Code 54, Die Color Code Olive
Additional Information
Stud Size
3/8 in
Number of Holes
1
Cable Size
2/0 AWG
Manufacturer Information
Manufacturers Part Number
60136
Brand
COLOR-KEYED
GTIN
00786210601366
UPC
786210601366
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.085
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60136.
Jump To:

Cross Referenced

These items are similar to 60136 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA26A6 Burndy 00781810753521
AL2038 Greaves 00784491504109
AL2/038 Greaves 78449150410
VACL-2/0-38 Hubbell Power Systems n/a
VACL2/038 Hubbell Power Systems 09635933406
VCEL02238H1 Hubbell Power Systems 00096359355427
87-466 Ideal Industries n/a
ACL-2/0 ILSCO 00783669000115
ALNS-2/0-38 ILSCO 78366969039
ACL2/0 ILSCO 78366900011
93044 Morris 00601986930444
AL2/0-38 NSi Industries 00662381030061
AL2/038 NSi Industries 66238103006
LAA2/0-38 Panduit n/a
LAA2/0-38-5 Panduit 07498391030
BLUA-2/0S6 Penn-Union 00785037235273
02LS38AL TE Connectivity n/a
ALT20-38 Thomas & Betts n/a
ATL2038 Thomas & Betts 00783786610976
60136 Thomas & Betts 00786210601366
AL2/038TN Thomas & Betts 78378669335

* All prices subject to change.

Begin Live Chat