60123 - 1AWG Gold 1H Alcu Lug

Color-Keyed

  • $16.77 (Each)
  • $16.77 (Each)

  • $167.74 (Per 10)

  • $1,677.41 (Per 100)
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
60123
Manufacturer
Color-Keyed
Manufacturer's Part Number
60123
Description
1AWG Gold 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #1 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Gold
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601236 / 00786210601236
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.77 (Each)
Carton
$167.74 (Per 10)
Standard Packaging
$1,677.41 (Per 100)
Resources
Images
 
 
60123 - Large Image
 
60123 - Small Image
Attachments
 
 
60123 - Specification Sheet
Other Links
 
 
60123 - Other
 
60123 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Gold
Descriptions
Description
1AWG GOLD 1H ALCU LUG
Product Type
Cu TP 1HL Lug Longbrl NO1 5/16B GLD
extra long description
ABB 60123 CU TP 1HL LUG LONGBRL No1
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #1 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Gold
Additional Information
Number of Holes
1
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
60123
Brand
COLOR-KEYED
GTIN
00786210601236
UPC
786210601236
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.009
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60123.
Jump To:

Cross Referenced

These items are similar to 60123 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL1516 Anderson n/a
87-464 Ideal Industries n/a
ACN-1 ILSCO 00783669008180
93030 Morris 00601986930307
LAA1-56-X Panduit 00074983910205
LAA1-56 Panduit n/a
BLUA-1S3 Penn-Union 00785037235075
1LS56AL TE Connectivity n/a
60123 Thomas & Betts 00786210601236
ATL1-516 Thomas & Betts 00783786610815

* All prices subject to change.

Begin Live Chat