60120 - 2AWG Pink 1H Alcu Lug

Color-Keyed

  • $16.02 (Each)
  • $16.02 (Each)

  • $160.24 (Per 10)

  • $1,602.40 (Per 100)
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
60120
Manufacturer
Color-Keyed
Manufacturer's Part Number
60120
Description
2AWG Pink 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #2 Awg Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601205 / 5415022246827 / 00786210601205
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.02 (Each)
Carton
$160.24 (Per 10)
Standard Packaging
$1,602.40 (Per 100)
Resources
Images
 
 
60120 - Large Image
 
60120 - Small Image
Attachments
 
 
60120 - Specification Sheet
Other Links
 
 
60120 - Other
 
60120 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
2AWG PINK 1H ALCU LUG
Product Type
Compression Connector, 1-Bolt
extra long description
ABB 60120 COMPRESSION CONNECTOR,1-B
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #2 AWG Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
60120
Brand
COLOR-KEYED
GTIN
00786210601205
UPC
786210601205
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60120.
Jump To:

Cross Referenced

These items are similar to 60120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40025 3M Electrical Products 00054007134343
BLUA 2 S5 Penn-Union n/a
60120 Thomas & Betts 00786210601205

* All prices subject to change.

Begin Live Chat