60114TB - 4AWG GRN 1H Alcu Lug

Color-Keyed

  • $10.89 (Each)
  • $10.89 (Each)

  • $108.91 (Per 10)

  • $1,089.12 (Per 100)
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
60114TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60114TB
Description
4AWG GRN 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601144 / 5414363144830 / 00786210601144
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.89 (Each)
Carton
$108.91 (Per 10)
Resources
Images
 
 
60114TB - Large Image
 
60114TB - Small Image
360 Images
 
 
60114TB - 360 Image
Attachments
 
 
60114TB - Specification Sheet
Other Links
 
 
60114TB - Other
 
60114TB - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
4AWG GRN 1H ALCU LUG
Product Type
Al TP 1HL Lug Long BRL NO4 3/8B GRN
extra long description
ABB 60114-TB AL TP 1HL LUG LONG BRL
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #4 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
4 AWG
Manufacturer Information
Manufacturers Part Number
60114TB
Brand
COLOR-KEYED
GTIN
00786210601144
UPC
786210601144
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60114TB.
Jump To:

Cross Referenced

These items are similar to 60114TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CA6 Burndy 00781810751909
LAA4-38-X Panduit 00074983910113
60114 Thomas & Betts n/a
60114-TB Thomas & Betts 00786210601144
ATL4-38 Thomas & Betts 00783786610860
VACL-4-38 Hubbell Power Systems 00096359355472
VACL438 Hubbell Power Systems 09635935547
ACN4 ILSCO 78366900814
LAA438X Panduit 07498391011
60114TB Thomas & Betts 78621060114
ATL438 Thomas & Betts 78378661086

* All prices subject to change.

Begin Live Chat