60113TB - 4AWG GRN 1H Alcu Lug

Color-Keyed

  • $13.74 (Each)
  • $13.74 (Each)

  • $137.44 (Per 10)

  • $1,374.40 (Per 100)
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
60113TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60113-TB
Description
4AWG GRN 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #4 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601137 / 5414363144823 / 00786210601137
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.74 (Each)
Carton
$137.44 (Per 10)
Standard Packaging
$1,374.40 (Per 100)
Resources
Other Links
 
 
60113TB - Other
 
60113TB - Other
Images
 
 
60113TB - Large Image
 
60113TB - Small Image
Attachments
 
 
60113TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
4AWG GRN 1H ALCU LUG
Product Type
Al TP 1HL Lug Longbrl NO4 5/16B GRN
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #4 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37H, Die Color Code Green
extra long description
ABB 60113-TB AL TP 1HL LUG LONGBRL
Additional Information
Number of Holes
1
Cable Size
4 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
60113-TB
Brand
COLOR-KEYED
GTIN
00786210601137
UPC
786210601137
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat