58177 - 400FLX, 1/4BLT 1H Cu STND BRL Lug

Color-Keyed

  • $18.15 (Each)
  • $18.15 (Each)

  • $108.92 (Per 6)

  • $1,815.30 (Per 100)
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
58177
Manufacturer
Color-Keyed
Manufacturer's Part Number
58177
Description
400FLX, 1/4BLT 1H Cu STND BRL Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 80, Die Color Code N/A
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210581774 / 5414363111047 / 00786210581774
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.15 (Each)
Carton
$108.92 (Per 6)
Resources
360 Images
 
 
58177 - 360 Image
Images
 
 
58177 - Large Image
 
58177 - Large Image
 
58177 - Large Image
 
58177 - Small Image
Other Links
 
 
58177 - Other
 
58177 - Other
Attachments
 
 
58177 - Specification Sheet
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
Copper
insulation
None
Voltage Rating
35 kV
Descriptions
Product Type
400 Weld Cu.STD.BRL.1 Hole.5 Inchb
Description
400FLX,1/4BLT 1H CU STND BRL LUG
extra long description
ABB 58177 400 WELD CU.STD.BRL.1 HOL
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 80, Die Color Code N/A
Additional Information
Cable Size
400 AWG
Number of Holes
1
Stud Size
1/2 in
Manufacturer Information
Manufacturers Part Number
58177
Brand
COLOR-KEYED
GTIN
00786210581774
UPC
786210581774
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.383
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58177.
Jump To:

Cross Referenced

These items are similar to 58177 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA34LTC12FX Burndy 00781810543214
SS40112 KLAUKE n/a
SS40212 KLAUKE n/a
58174 Thomas & Betts 00786210581743
58177 Thomas & Betts 00786210581774
LCA500-12-6 Panduit 00074983900640
BLU 050S2 Penn-Union 00785037234061
54118 Thomas & Betts 00786210541181
CTL500-12 Thomas & Betts 00783786131945

* All prices subject to change.

Begin Live Chat