54942BE - 2AWG 1H Cop Lug

Color-Keyed

  • $7.46 (Each)
  • $7.46 (Each)

  • $186.44 (Per 25)

  • $745.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54942BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54942BE
Description
2AWG 1H Cop Lug
Compression Lug, #3 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.04 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210886350 / 5414363144564 / 00786210886350
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Carton
$186.44 (Per 25)
Resources
Images
 
 
54942BE - Small Image
 
54942BE - Large Image
 
54942BE - Large Image
 
54942BE - Large Image
 
54942BE - Large Image
 
54942BE - Large Image
360 Images
 
 
54942BE - 360 Image
Attachments
 
 
54942BE - Specification Sheet
Other Links
 
 
54942BE - Other
 
54942BE - Other
Features
Terminal Type
Tongue
Material
Copper
Voltage Rating
35 kV
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Color
Brown
Dimensions and Weight
Overall Length
2.03 in
Descriptions
Description
2AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, #3 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#3 AWG to #2 AWG Compression Lug, Non-Insulated, 2.03 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54942BE CU TP 1HL LUG LNG BRL N
Additional Information
Minimum Conductor Size
#3 AWG
Maximum Conductor Size
#2 AWG
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
Number of Holes
1
Cable Size
2 AWG
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54942BE
sub brand
Color-Keyed
GTIN
00786210886350
UPC
786210886350
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.04 lb/EA
Weight per each
0.041
Carton
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 54942BE.
Jump To:

Similar Items

Similar items are close alternatives to 54942BE, though they may not be 100% alike.

Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper ...
  • Our Part #: L238
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L238
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($213.36)
L238 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.27

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 2 Awg - 5/16" Bolt Long Barrel Copper ...
  • Our Part #: L256
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L256
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($239.54)
L256 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.79

Each

QTY:
Each
Add
The LCB2-56-Q Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Colo...
  • Our Part #: LCB256Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB2-56-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.14) · 50 ($188.27)
LCB256Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($345.50)
YA2C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.82

Each

QTY:
Each
Add
3 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA3C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA3C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($439.75)
YA3C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54942BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL2-516 Anderson n/a
VHCL2516 Anderson n/a
YA2C Burndy 00781810500651
YA3C Burndy 00781810501207
YAZ2CTC516 Burndy 00781810243435
L 256 Greaves n/a
L256 Greaves 00784491411193
88-624 Ideal Industries n/a
CLWS-2-516 ILSCO 00783669633030
CRB-2L-14 ILSCO n/a
CLNS2-516 ILSCO 00783669633023
CRB2L ILSCO n/a
CLNS-2-516 ILSCO 78366963302
CRB-2L ILSCO 78366909640
94222 Morris 00601986942225
L256 NSi Industries 00662381034656
LCA2-56-Q Panduit 00074983900169
LCB2-56-Q Panduit 00074983901814
BBLU-2S Penn-Union 00785037216012
BBLU2S Penn-Union 78503721601
2LS56 TE Connectivity n/a
54942BE Thomas & Betts 00786210886350
CTL2L-516 Thomas & Betts 00783786410316
L2-516 Thomas & Betts 00783786738977
L42518 Thomas & Betts n/a

* All prices subject to change.