54929BE - 1H Cop Lug

Color-Keyed

  • $3.70 (Each)
  • $3.70 (Each)

  • $37.01 (Per 10)

  • $185.06 (Per 50)

  • $370.11 (Per 100)
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
54929BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54929BE
Description
1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #8 Awg , #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210190211 / 00786210190211
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Carton
$37.01 (Per 10)
Standard Packaging
$185.06 (Per 50)
Resources
Images
 
 
54929BE - Large Image
 
54929BE - Small Image
Other Links
 
 
54929BE - Other
 
54929BE - Other
Attachments
 
 
54929BE - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
1H COP LUG
Product Type
Cu TP 1HL Lug LNG BRL NO8 NO10B Red
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG , #10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
extra long description
ABB 54929BE CU TP 1HL LUG LNG BRL N
Additional Information
Stud Size
#10
Number of Holes
1
Cable Size
8 AWG
Manufacturer Information
Manufacturers Part Number
54929BE
Brand
COLOR-KEYED
GTIN
00786210190211
UPC
786210190211
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.024
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54929BE.
Jump To:

Cross Referenced

These items are similar to 54929BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8LS14 Amprobe n/a
YA8C-TC14 Burndy 00781810502402
YA8CTC10 Burndy 00781810019078
CLNS-8-10 ILSCO 00783669627541
LCB8-10-L Panduit 00074983382378
BBLU 8S Penn-Union n/a
54929BE Thomas & Betts 00786210190211
CTL8L-14 Thomas & Betts 00783786410354

* All prices subject to change.

Begin Live Chat