54910BE - 2/0 Long Barrel Lug

Color-Keyed

  • $10.15 (Each)
  • $10.15 (Each)

  • $101.54 (Per 10)

  • $1,015.37 (Per 100)
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
54910BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54910BE
Description
2/0 Long Barrel Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.28 In Overall Length, Tongue Terminal, 35 KV, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898162 / 5414363144441 / 00786210898162
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.15 (Each)
Carton
$101.54 (Per 10)
Resources
360 Images
 
 
54910BE - 360 Image
Images
 
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Small Image
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Large Image
Other Links
 
 
54910BE - Other
 
54910BE - Other
Attachments
 
 
54910BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Die Color)
Color
Black
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Description
2/0 LONG BARREL LUG
Product Type
Compression Lug
Long Description
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.28 in Overall Length, Tongue Terminal, 35 kV, 0.08 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
2/0 AWG Compression Lug, Non-Insulated, 2.28 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54910BE 1 HOLE LONG BARREL 3/8
Additional Information
Maximum Conductor Size
2/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
package quantity
10 CT;100 PK
Standards Met
UL Listed E9809;CSA Certified
Number of Holes
1
Cable Size
2/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54910BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898162
UPC
786210898162
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.08 lb/EA
Weight per each
0.075
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54910BE.
Jump To:

Similar Items

Similar items are close alternatives to 54910BE, though they may not be 100% alike.

Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper...
  • Our Part #: L2038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($248.77) ·
L2038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.95

Each

QTY:
Each
Add
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Co...
  • Our Part #: LCB2038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB2/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($249.60) ·
LCB2038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: YA26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.20) ·
YA26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.12

Each

QTY:
Each
Add
The LCA2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA2038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA2/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($168.28) ·
LCA2038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54910BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31036 3M Electrical Products 00054007125501
VHCL2/0-38 Anderson n/a
VHCL2038 Anderson n/a
YA26 Burndy 00781810502600
YAZ26TC38 Burndy 00781810239971
L 2038 Greaves n/a
L2038 Greaves 00784491411407
88-630 Ideal Industries n/a
CLNS2/0-38 ILSCO n/a
CLWS-2/0-38 ILSCO 00783669637038
CRA-2/0L ILSCO n/a
CRA2/0L ILSCO n/a
CLNS-2/0-38 ILSCO 78366963702
94238 Morris 00601986942386
L2038 NSi Industries 00662381034083
LCA2/0-38-X Panduit 00074983900305
LCB2/0-38-X Panduit 00074983901302
BBLU-2/0S Penn-Union 00785037215954
BBLU2/0S Penn-Union 78503721595
02LS38 TE Connectivity n/a
606224-1 TE Connectivity n/a
54910BE Thomas & Betts 00786210898162
CTL20L-38 Thomas & Betts 00783786410378
L2/0-38 Thomas & Betts n/a
S989153 Thomas & Betts n/a
54910BEPH Thomas & Betts 78621078817
TBCO54910BE Thomas & Betts n/a
54910 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat