54818BE - 4/0AWG 2H Cop Conn

Color-Keyed

  • $11.77 (Each)
  • $11.77 (Each)

  • $58.85 (Per 5)

  • $294.24 (Per 25)

  • $1,176.95 (Per 100)
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
54818BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54818BE
Description
4/0AWG 2H Cop Conn
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210194714 / 00786210194714
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.77 (Each)
Carton
$58.85 (Per 5)
Standard Packaging
$294.24 (Per 25)
Resources
Other Links
 
 
54818BE - Other
 
54818BE - Other
Images
 
 
54818BE - Large Image
Attachments
 
 
54818BE - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0AWG 2H COP CONN
Product Type
Cu TP 2HL Lug Longbrl 4/0 3/8B Pur
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54818BE CU TP 2HL LUG LONGBRL 4
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
54818BE
Brand
COLOR-KEYED
GTIN
00786210194714
UPC
786210194714
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.185
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54818BE.
Jump To:

Cross Referenced

These items are similar to 54818BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA282NTC38 Burndy 00781810019894
CLND4038134 ILSCO 00783669640342
LCC4/038X Panduit n/a
LCC4038X Panduit 00074983382866
LCCX2038DX Panduit 00074983425846
BBLU40D2NTC38 Penn-Union 00785037217187
54818BE Thomas & Betts 00786210194714
YA28L-2TC38 Burndy 00781810503669
YAZ282TC38 Burndy 00781810065433
CLWD40381 ILSCO 00783669640236
94366 Morris 00601986943666
L40N-38 NSi Industries 00662381339195
LCC4038DWX Panduit 00074983798339
LCC4038DX Panduit 00074983382873
256-30695-1117P Thomas & Betts 00786210894539
L 4/0-238 Thomas & Betts 00783786739165
CLND-4/0-38-134 ILSCO 78366964034
LCC4/0-38-X Panduit 07498338286

* All prices subject to change.

Begin Live Chat