54813 - 250MCM Yellow 2WAY Cop Conn

Color-Keyed

  • $19.95 (Each)
  • $19.95 (Each)

  • $199.54 (Per 10)

  • $1,995.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54813
Manufacturer
Color-Keyed
Manufacturer's Part Number
54813
Description
250MCM Yellow 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, 35KV Max, Wire Size 250 Kcmil, 550/24, Length 3.38 Inches (85.85MM), Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548135 / 5414363110811 / 00786210548135
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Carton
$199.54 (Per 10)
Standard Packaging
$1,995.44 (Per 100)
Resources
Images
 
 
54813 - Small Image
 
54813 - Large Image
 
54813 - Large Image
 
54813 - Large Image
 
54813 - Large Image
 
54813 - Large Image
360 Images
 
 
54813 - 360 Image
Attachments
 
 
54813 - Specification Sheet
Other Links
 
 
54813 - Other
 
54813 - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Descriptions
Description
250MCM YELLOW 2WAY COP CONN
Product Type
2WAY Cu Splice Conn LNGBRL 250 Yel
extra long description
ABB 54813 2WAY CU SPLICE CONN LNGBR
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Long Description
Copper Two-Way Splice, Long Barrel, 35kV Max, Wire Size 250 kcmil, 550/24, Length 3.38 Inches (85.85mm), Tin Plated, Die Code 62, Die Color Code Yellow
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54813
GTIN
00786210548135
UPC
786210548135
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.17
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809, CSA 4503 / UL E9809, CSA 4503
You must have an account to view stock levels
These alternate items can be purchased instead of 54813.
Jump To:

Similar Items

Similar items are close alternatives to 54813, though they may not be 100% alike.

Long Barrel TINNEDCOPPERSPLICE250 MCM Long Barrel Tinned Coppersplices Is A Type...
  • Our Part #: C250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($479.07)
C250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.16

Each

QTY:
Each
Add
250 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($340.30)
YS29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54813 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11008 3M Electrical Products 00054007128243
11009 3M Electrical Products 00054007128403
25LBS Amprobe n/a
VHS250 Anderson n/a
VHS-250 Anderson n/a
YS29 Burndy 00781810507957
DPC25 DOSSERT n/a
DPC-25 DOSSERT n/a
CSH250 ESP n/a
CSS25R FRANKEL n/a
C 250 Greaves n/a
C250 Greaves 00784491130162
VHS250 Hubbell Power Systems 00096359338895
CSL250 Ideal Industries n/a
CTL-250 ILSCO 00783669128352
136700250 KEARNEY n/a
136700-250 KEARNEY n/a
MRC250 MAC n/a
94528 Morris 00601986945288
C-250 NSi Industries 00662381037596
SCL250-X Panduit 00074983904457
SCS250-X Panduit 00074983903450
SCL250 Panduit n/a
BBCU-025 Penn-Union 00785037215305
54813 Thomas & Betts 00786210548135
C 250 Thomas & Betts n/a
C-250 Thomas & Betts 00786849465889
CU250 Thomas & Betts 00783786132232
54013 Thomas & Betts 00786210540139
3109A Topaz 00751338410893

* All prices subject to change.

false