54811BE - 3-2AWG 2WAY Cop Conn

Color-Keyed

  • $13.43 (Each)
  • $13.43 (Each)

  • $134.32 (Per 10)

  • $671.62 (Per 50)

  • $1,343.23 (Per 100)
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
54811BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54811BE
Description
3-2AWG 2WAY Cop Conn
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #2-#3 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210199818 / 5414363110798 / 00786210199818
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.43 (Each)
Carton
$134.32 (Per 10)
Standard Packaging
$671.62 (Per 50)
Resources
360 Images
 
 
54811BE - 360 Image
Images
 
 
54811BE - Large Image
 
54811BE - Large Image
 
54811BE - Large Image
 
54811BE - Small Image
Other Links
 
 
54811BE - Other
 
54811BE - Other
Attachments
 
 
54811BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
3-2AWG 2WAY COP CONN
Product Type
Cu TP 2HL Lug LNGBRL NO2-3 1/2B BRN
extra long description
ABB 54811BE CU TP 2HL LUG LNGBRL No
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #2-#3 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
54811BE
Brand
COLOR-KEYED
GTIN
00786210199818
UPC
786210199818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.105
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54811BE.
Jump To:

Cross Referenced

These items are similar to 54811BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31125 3M Electrical Products 00051138524975
YA2C-2LN Burndy 00781810500767
L 2N Greaves n/a
L2N Greaves 00784491330296
CLND-2-12-134 ILSCO 00783669634181
CLWD-2-12-134 ILSCO 00783669634198
CRC-2L2 ILSCO n/a
CSWD-2-12-134 ILSCO 00783669634211
94334 Morris 00601986943345
L2N NSi Industries 00662381035066
LCC2-12-Q Panduit 00074983902873
LCD2-12-Q Panduit 00074983382972
BBLU-2D6 Penn-Union 00785037215794
54811BE Thomas & Betts 00786210199818
HDL 2 N Thomas & Betts n/a
L 2 N Thomas & Betts n/a
L2N Thomas & Betts 00783786738762
LCN2-12 Thomas & Betts 00783786032761
YA2C-2N Burndy 00781810500866
LCCX2-12-E Panduit 00074983425587
YA2C-N Burndy 00781810080207
YA2C2N Burndy 78181050086
256-30695-869 Thomas & Betts 78621090491

* All prices subject to change.

Begin Live Chat