545711234 - 4"Oct Con Box 1/2KO 47cuin

Steel City

  • $17.03 (Each)
  • $17.03 (Each)

  • $170.27 (Per 10)

  • $1,702.66 (Per 100)
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
545711234
Manufacturer
Steel City
Manufacturer's Part Number
54571 1/2 3/4
Description
4"Oct Con Box 1/2KO 47cuin
Octagonal Box, Pre-Galvanized, Silver, 47 Cu.In Capacity, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, Wall or Ceiling Mount, 1 Outlet, 4 In Height, 4 In Diameter, 0.99 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991175059 / 00785991175059
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.03 (Each)
Carton
$170.27 (Per 10)
Resources
Images
 
 
545711234 - Large Image
 
545711234 - Large Image
 
545711234 - Large Image
 
545711234 - Large Image
 
545711234 - Small Image
Attachments
 
 
545711234 - Specification Sheet
Other Links
 
 
545711234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
4 in;101.6 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 4 Inches Depth
Descriptions
Product Type
Octagonal Box
Description
4"OCT CON BOX 1/2KO 47CUIN
Long Description
Octagonal Box, Pre-Galvanized, Silver, 47 cu.in Capacity, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, Wall or Ceiling Mount, 1 outlet, 4 in Height, 4 in Diameter, 0.99 lb/EA
Features
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Short Description
O CTagonal Box, 47 cu. in, Silver
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 54571 1/2 3/4 1/2 & 3/4 OCTOGO
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in;3/4 in
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
10 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54571 1/2 3/4
sub brand
Steel City(R)
GTIN
00785991175059
UPC
785991175059
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octogonal Boxes
Packaging
Weight
0.99 lb/EA
Weight per each
0.99
Carton
10
Uses, Certifications, and Standards
Capacity
47 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 545711234.
Jump To:

Similar Items

Similar items are close alternatives to 545711234, though they may not be 100% alike.

Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 4", Steel, 1/2" and 3/4" Dou...
  • Our Part #: TP644
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP644
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($669.28) ·
TP644 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 545711234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0CR4 Appleton Electric n/a
OCR4 Appleton Electric 00687855640959
TP644 Eaton Crouse-Hinds 00786189106442
OCR-400 Garvin Industries n/a
0CR4 O-Z Gedney n/a
274 Raco 00050169002742
284 Raco 00050169002841
54571-1234 Thomas & Betts 00785991175059
54571234 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat