54291 - 700MCM Pink 2H Cop Lug

Color-Keyed

  • $32.32 (Each)
  • $32.32 (Each)

  • $193.93 (Per 6)

  • $1,939.34 (Per 60)

  • $3,232.23 (Per 100)
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
54291
Manufacturer
Color-Keyed
Manufacturer's Part Number
54291
Description
700MCM Pink 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 700 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542911 / 5415022245813 / 00786210542911
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.32 (Each)
Carton
$193.93 (Per 6)
Standard Packaging
$1,939.34 (Per 60)
Resources
Images
 
 
54291 - Small Image
 
54291 - Large Image
Attachments
 
 
54291 - Specification Sheet
Other Links
 
 
54291 - Other
 
54291 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
700MCM PINK 2H COP LUG
Product Type
Cu TP 2HL Lug STND BRL 700 1/2B PNK
extra long description
ABB 54291 CU TP 2HL LUG STND BRL 70
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
700 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54291
GTIN
00786210542911
UPC
786210542911
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.625
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54291.
Jump To:

Cross Referenced

These items are similar to 54291 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA38L-2NTC-FX Burndy 00781810521724
54286 Thomas & Betts 00786210542867
54291 Thomas & Betts 00786210542911
58281 Thomas & Betts 00786210582818

* All prices subject to change.

Begin Live Chat