54289 - 600MCM GRN 2H Cop Lug

Color-Keyed

  • $32.97 (Each)
  • $32.97 (Each)

  • $197.81 (Per 6)

  • $1,978.13 (Per 60)

  • $3,296.88 (Per 100)
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
54289
Manufacturer
Color-Keyed
Manufacturer's Part Number
54289
Description
600MCM GRN 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542898 / 5414363143901 / 00786210542898
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Carton
$197.81 (Per 6)
Standard Packaging
$1,978.13 (Per 60)
Resources
Images
 
 
54289 - Small Image
 
54289 - Large Image
360 Images
 
 
54289 - 360 Image
Attachments
 
 
54289 - Specification Sheet
Other Links
 
 
54289 - Other
 
54289 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
600MCM GRN 2H COP LUG
Product Type
Connector, Compresion 2 Bolt
extra long description
ABB 54289 CONNECTOR,COMPRESION 2 BO
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54289
GTIN
00786210542898
UPC
786210542898
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.68
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54289.
Jump To:

Cross Referenced

These items are similar to 54289 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA362LNB Burndy 00781810021545
YAL362NB Burndy n/a
YA362LN Burndy 00781810521472
YA36L2NTCFX Burndy 00781810021347
DPLS602N DOSSERT n/a
GL600N Greaves 00784491320600
CHL600BN Hubbell Power Systems 00096359299073
VHCS60012BN Hubbell Power Systems 00096359338772
88-609 Ideal Industries n/a
CSWD-600-12-134 ILSCO 00783669647174
DC444L2 ILSCO n/a
GL600N NSi Industries 00662381036582
LCD600-12-6 Panduit 07498390108
BLU 060D Penn-Union 00785037234092
276916-1 TE Connectivity n/a
327290-1 TE Connectivity n/a
54289 Thomas & Betts 00786210542898
CTL6002-12 Thomas & Betts 00783786131280
CTL600212 Thomas & Betts n/a
HL600N Thomas & Betts n/a
54289BE Thomas & Betts 78620988616
54289PF Thomas & Betts 00786209884503

* All prices subject to change.

Begin Live Chat