54270 - 4/0 2H 1/2" Comp Lug

Color-Keyed

  • $14.83 (Each)
  • $14.83 (Each)

  • $148.31 (Per 10)

  • $1,483.06 (Per 100)
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
54270
Manufacturer
Color-Keyed
Manufacturer's Part Number
54270
Description
4/0 2H 1/2" Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542706 / 5415022246292 / 00786210542706
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Carton
$148.31 (Per 10)
Standard Packaging
$1,483.06 (Per 100)
Resources
Images
 
 
54270 - Small Image
 
54270 - Large Image
Other Links
 
 
54270 - Other
 
54270 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 2H 1/2" COMP LUG
Product Type
Cu TP 2HL Lug STND BRL 4/0 1/2B Pur
extra long description
ABB 54270 CU TP 2HL LUG STND BRL 4/
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
54270
Brand
COLOR-KEYED
GTIN
00786210542706
UPC
786210542706
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.17
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54270.
Jump To:

Cross Referenced

These items are similar to 54270 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
536832 Amprobe n/a
YAV28L2NTCFX Burndy 781810022085
YGHA28-2N Burndy 781810220375
YA282LN Burndy 00781810503522
NAS Burndy n/a
Y6HA282N Burndy n/a
YGHA282N Burndy 78181022037
DPLS212N DOSSERT n/a
CPL4/0BN ESP n/a
GL40N Greaves 784491320488
VHCS4012BN Hubbell Power Systems 96359338666
VHCS4/012BN Hubbell Power Systems n/a
CCL4050 Ideal Industries n/a
88-591 Ideal Industries n/a
CCL4/012 ILSCO n/a
CSWD-4/0-12-134 ILSCO 78366964057
MSB4/08N MAC n/a
50352 NAED n/a
GL40N NSi Industries 662381036520
LCD4/012X Panduit 00074983900961
LCD4/0-12-X Panduit 07498390096
BLU 4/0D Penn-Union 00785037231220
BLU4/0D Penn-Union 78503723122
BLU4/0D PU n/a
CL4/02N SOUTHPORT IND. n/a
327284 TE Connectivity n/a
HL40N Thomas & Betts 783786731701
54275 Thomas & Betts 786210542751
54270BE Thomas & Betts 786210930565
54270BELP Thomas & Betts 786210987736
54270 Thomas & Betts 00786210542706
CTL402 Thomas & Betts 783786131952
HL4/0N Thomas & Betts n/a
80699 Thomas & Betts n/a
ALC4/0NTW Thomas & Betts n/a
S989103 Thomas & Betts n/a
CTL302 Thomas & Betts 00783786131259
2929 Topaz 751338818224

* All prices subject to change.

Begin Live Chat