54209 - 1/0AWG Pink 2H Cop Lug

Color-Keyed

  • $17.43 (Each)
  • $17.43 (Each)

  • $174.33 (Per 10)

  • $1,743.31 (Per 100)
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
54209
Manufacturer
Color-Keyed
Manufacturer's Part Number
54209
Description
1/0AWG Pink 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542096 / 5414363143802 / 00786210542096
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.43 (Each)
Carton
$174.33 (Per 10)
Standard Packaging
$1,743.31 (Per 100)
Resources
Other Links
 
 
54209 - Other
 
54209 - Other
Images
 
 
54209 - Large Image
Attachments
 
 
54209 - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
1/0AWG PINK 2H COP LUG
Product Type
Conn, CPRSN, 2-Bolt Lug
extra long description
ABB 54209 CONN,CPRSN,2-BOLT LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Additional Information
Cable Size
1/0 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54209
GTIN
00786210542096
UPC
786210542096
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.075
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54209.
Jump To:

Cross Referenced

These items are similar to 54209 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25L-2TC38 Burndy 00781810503621
YAL252T38 Burndy 00781810416921
CSWD10381 ILSCO 00783669636536
LCD1038DX Panduit 00074983383221
BLU10D2TC38 Penn-Union 00785037230063
BLU1/0D4 PU n/a
54209 Thomas & Betts 00786210542096
54209BT Thomas & Betts 00786210868462
BLU 1/0D4 Penn-Union n/a
YA25L2TC38 Burndy 78181050362
CSWD-1/0-38-1 ILSCO 78366963653
LCD1/0-38D-X Panduit 07498338322
BLU1/0D2TC38 Penn-Union 78503723006
326800 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat