54206 - 4AWG Grey 2H Cop Lug

Color-Keyed

  • $9.63 (Each)
  • $9.63 (Each)

  • $481.55 (Per 50)

  • $963.10 (Per 100)

  • $4,815.50 (Per 500)
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
54206
Manufacturer
Color-Keyed
Manufacturer's Part Number
54206
Description
4AWG Grey 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #4 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542065 / 5414363143758 / 00786210542065
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.63 (Each)
Carton
$481.55 (Per 50)
Standard Packaging
$4,815.50 (Per 500)
Resources
360 Images
 
 
54206 - 360 Image
Images
 
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
Other Links
 
 
54206 - Other
 
54206 - Other
Attachments
 
 
54206 - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Description
4AWG GREY 2H COP LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Product Type
Cu TP 2HL Lug STNDBRL NO4 1/4B Gry
extra long description
ABB 54206 CU TP 2HL LUG STNDBRL No4
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
4 AWG
Manufacturer Information
Manufacturers Part Number
54206
Brand
COLOR-KEYED
GTIN
00786210542065
UPC
786210542065
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54206.
Jump To:

Cross Referenced

These items are similar to 54206 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CL2TC14 Burndy 00781810503560
YAV4CL2TC14FX Burndy 00781810022160
SL414 KLAUKE n/a
54206 Thomas & Betts 00786210542065
CTL4-214 Thomas & Betts 00783786131204
YA4C-2L Burndy 00781810501450
DPLS42 DOSSERT n/a
VHCS414B Hubbell Power Systems 00096359355489
MRB44 MAC n/a
BLU 4D Penn-Union n/a
80693 Thomas & Betts n/a
S989055 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat