54155TB - 1/0AWG PNK 1H Cop Lug

Color-Keyed

  • $6.91 (Each)
  • $6.91 (Each)

  • $69.14 (Per 10)

  • $691.45 (Per 100)
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
54155TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54155-TB
Description
1/0AWG PNK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541556 / 5414363110491 / 00786210541556
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$69.14 (Per 10)
Resources
360 Images
 
 
54155TB - 360 Image
Images
 
 
54155TB - Large Image
 
54155TB - Large Image
 
54155TB - Large Image
 
54155TB - Large Image
 
54155TB - Large Image
Other Links
 
 
54155TB - Other
 
54155TB - Other
Attachments
 
 
54155TB - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Product Type
1/0 Cu STD BRL. 1 Hole.5 Inch Bolt
extra long description
ABB 54155-TB 1/0 CU STD BRL. 1 HOLE
Description
1/0AWG PNK 1H COP LUG
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Additional Information
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54155-TB
GTIN
00786210541556
UPC
786210541556
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54155TB.
Jump To:

Similar Items

Similar items are close alternatives to 54155TB, though they may not be 100% alike.

One-Hole, Standard Barrel With Window Lug, 1/0 Awg Wire, 1/2 Stud Hole, Standard...
  • Our Part #: LCA1012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA1/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.27) · 40 ($149.08) ·
LCA1012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54155TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30033 3M Electrical Products n/a
325305 Amprobe n/a
36919 Amprobe n/a
BT50C10 BICC n/a
YA25L6 Burndy n/a
YAL25T12 Burndy 00781810416938
YAV50M12 Burndy 00781810237526
VHCS1/012 Hubbell Power Systems n/a
GL1048 NSi Industries 00662381036087
LCA1/012 Panduit n/a
LCAF1-12-X Panduit 00074983557523
BLU 1/0 S20 Penn-Union 00785037230186
54155-TB Thomas & Betts 00786210541556
54155TB Thomas & Betts n/a
BAL112 Thomas & Betts 00786210900179
CTL10-12 Thomas & Betts 00783786131136
HL1/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat