54148 - #1 Copper Lug

Color-Keyed

  • $6.84 (Each)
  • $6.84 (Each)

  • $136.84 (Per 20)

  • $684.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54148
Manufacturer
Color-Keyed
Manufacturer's Part Number
54148
Description
#1 Copper Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541488 / 5414363143550 / 00786210541488
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$136.84 (Per 20)
Resources
Images
 
 
54148 - Small Image
 
54148 - Large Image
 
54148 - Large Image
 
54148 - Large Image
 
54148 - Large Image
360 Images
 
 
54148 - 360 Image
Attachments
 
 
54148 - Specification Sheet
Other Links
 
 
54148 - Other
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Green
Descriptions
Description
#1 COPPER LUG
Product Type
NO1 Cu STD BRL 1 Hole 3/8 Inch Bolt
extra long description
ABB 54148 No1 CU STD BRL 1 HOLE 3/8
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Number of Holes
1
Cable Size
1 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54148
Brand
COLOR-KEYED
GTIN
00786210541488
UPC
786210541488
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
20
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 54148.
Jump To:

Cross Referenced

These items are similar to 54148 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30028 3M Electrical Products 00054007125198
VHCS138 Anderson n/a
VHCS-1-38 Anderson n/a
YAV1CLTC38FX Burndy 00781810022924
YA1CL4-BOX Burndy 00781810551400
YAG2CLTC38LD Burndy 00781810034651
YAICL4 Burndy n/a
YAL1CT38 Burndy 00781810416891
YA1CL4 Burndy n/a
YA1C-L4 Burndy n/a
HCS1138 Burndy n/a
DPLS8-2 DOSSERT n/a
GL 138 Greaves n/a
GL138 Greaves 00784491320129
VHCS138 Hubbell Power Systems 00096359338376
VHCS-1-38 Hubbell Power Systems n/a
CC138 Ideal Industries n/a
CRA-1-38 ILSCO n/a
CSWS-1-38 ILSCO 00783669634419
51057 ILSCO n/a
CRA138 ILSCO n/a
CCL-1-38 ILSCO 78366903142
94046 Morris 00601986940467
GL138 NSi Industries 00662381036063
LCA1-38-E Panduit 00074983900213
LCAS1-38-E Panduit 00074983225354
LCA138 Panduit n/a
LCA1-38 Panduit n/a
BLU-1S1 Penn-Union 00785037230308
HL138 Thomas & Betts n/a
54148 Thomas & Betts 00786210541488
CTL1-38 Thomas & Betts 00783786131815
HL1-38 Thomas & Betts n/a
54448 Thomas & Betts 00786210544489
54148BE Thomas & Betts 78620986723

* All prices subject to change.