5360 - 4" 90D Insltd LT Conn

T&B Ind Fitting

  • $943.69 (Each)
  • $943.69 (Each)

  • $94,369.08 (Per 100)
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
5360
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5360
Description
4" 90D Insltd LT Conn
4 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053608 / 5414363100065 / 00786210053608
Weight per unit
20.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$943.69 (Each)
Carton
$943.69 (Each)
Resources
Images
 
 
5360 - Small Image
 
5360 - Large Image
Attachments
 
 
5360 - Specification Sheet
Other Links
 
 
5360 - Other
 
5360 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" 90D INSLTD LT CONN
Product Type
4 In Insul 90 Degree Liq Tight Con
extra long description
ABB 5360 4 IN INSUL 90 DEGREE LIQ T
Long Description
4 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5360
Brand
T&B Ind Fitting
GTIN
00786210053608
UPC
786210053608
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
20.94
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5360.
Jump To:

Cross Referenced

These items are similar to 5360 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI9400 AFC Cable Systems n/a
STB-90400 Appleton Electric 00781381682350
LML-92 APPOZGCOMM 00687855383924
LT90400 Arlington 00018997329400
479SLTI Bridgeport Fittings 00781747044792
LTB40090 Eaton Crouse-Hinds 00784564914002
86940B Halex 00051411869403
H40091 Hubbell Wiring Device-Kellems 00783585035321
K40091 Killark 00783936998688
MSTR-40090-B Madison Electric 00784297547874
MSTR-40090-A Madison Electric 00784297013225
MLTI90-400 Orbit Industries 00835243053410
4Q9500T O-Z Gedney 00783126619836
4Q-9400T O-Z Gedney 00783126619805
4Q9400TG O-Z Gedney n/a
RT-90-400MA Producto Electric Corp. 00785244299563
3556 Raco 00050169035566
H40091 Raco n/a
LTMI90400 Raco n/a
SLT68T Sepco n/a
LT40090-IC Steel Components, Inc. n/a
5360 Thomas & Betts 00786210053608
LT-9910 Thomas & Betts n/a
5360 Thomas & Betts Conduit n/a
500S Topaz 00751338337503

* All prices subject to change.

Begin Live Chat