5337GR - 2" Ins GRND LT Straight

T&B Ind Fitting

  • $249.02 (Each)
  • $249.02 (Each)

  • $1,245.12 (Per 5)

  • $24,902.30 (Per 100)
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
5337GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5337GR
Description
2" Ins GRND LT Straight
2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug For Awg #4 to 2/0 Ground Wire, For Use In Wet Locations, 5 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210896267 / 5414363143178 / 00786210896267
Weight per unit
1.985 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.02 (Each)
Carton
$1,245.12 (Per 5)
Resources
Images
 
 
5337GR - Small Image
 
5337GR - Large Image
Attachments
 
 
5337GR - Specification Sheet
Other Links
 
 
5337GR - Other
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Descriptions
Description
2" INS GRND LT STRAIGHT
Product Type
2 Insul GRND Liq Tight Straight
Long Description
2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug for Awg #4 to 2/0 Ground Wire, for Use In Wet Locations, 5 Pieces
extra long description
ABB 5337GR 2 INSUL GRND LIQ TIGHT S
Manufacturer Information
Manufacturers Part Number
5337GR
Brand
T&B Ind Fitting
GTIN
00786210896267
UPC
786210896267
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
1.985
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5337GR.
Jump To:

Cross Referenced

These items are similar to 5337GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-200L Appleton Electric 00781381403542
435-SLTG Bridgeport Fittings 00781747204356
435-SLTIG Bridgeport Fittings 00781747244352
LTB200G Eaton Crouse-Hinds 00784564264060
LTB200GC Eaton Crouse-Hinds 00784564253064
GLTC-200 Garvin Industries 00785592988201
K2001-G Killark 00783936383569
4Q-200LT O-Z Gedney 00783126617832
4Q-200L O-Z Gedney 00783126617825
3518-3 Raco 00050169351833
5337GR Thomas & Betts 00786210896267
5237GR Thomas & Betts 00786210896106
5337GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat