5253GRX - 3/4" 90D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $50.42 (Each)
  • $50.42 (Each)

  • $504.16 (Per 10)

  • $2,520.82 (Per 50)

  • $5,041.64 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
5253GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5253GRX
Description
3/4" 90D Ext Bond LT Flex Conn
3/4 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, 90 Degree Angle, With Copper Lug For #14 to #8 Ground Wire, For Use In Wet Locations, Non-Insulated
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210741796 / 00786210741796
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.42 (Each)
Carton
$504.16 (Per 10)
Standard Packaging
$2,520.82 (Per 50)
Resources
Images
 
 
5253GRX - Small Image
 
5253GRX - Large Image
Other Links
 
 
5253GRX - Other
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" 90D EXT BOND LT FLEX CONN
Product Type
3/4 90 Deg GR LT
Long Description
3/4 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, 90 Degree Angle, With Copper Lug for #14 to #8 Ground Wire, for Use In Wet Locations, Non-insulated
extra long description
ABB 5253GRX 3/4 90 DEG GR LT
Manufacturer Information
Manufacturers Part Number
5253GRX
Brand
T&B Ind Fitting
GTIN
00786210741796
UPC
786210741796
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.48
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
You must have an account to view stock levels

* All prices subject to change.