5243GR - 3/4" 45D LT Non-Ins Ground Conn Irn

T&B Ind Fitting

  • $51.52 (Each)
  • $51.52 (Each)

  • $515.22 (Per 10)

  • $2,576.09 (Per 50)

  • $5,152.18 (Per 100)
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
5243GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5243GR
Description
3/4" 45D LT Non-Ins Ground Conn Irn
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899893 / 00786210899893
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.52 (Each)
Carton
$515.22 (Per 10)
Standard Packaging
$2,576.09 (Per 50)
Resources
Other Links
 
 
5243GR - Other
Images
 
 
5243GR - Large Image
Attachments
 
 
5243GR - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Long Description
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Product Type
3/4IN 45D LT Noninsul GRND Conn Irn
extra long description
ABB 5243GR 3/4IN 45D LT NONINSUL GR
Description
3/4" 45D LT NON-INS GROUND CONN IRN
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5243GR
GTIN
00786210899893
UPC
786210899893
Taxonomies, Classifications, and Categories
Type
Grounding Connectors-45 degree
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0.405
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5243GR.
Jump To:

Cross Referenced

These items are similar to 5243GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4575L Appleton Electric 00781381403245
STB-4575L Appleton Electric 00781381403665
LT7545G Eaton Crouse-Hinds 00784564260222
LTB7545G Eaton Crouse-Hinds 00784564264220
4Q-475L O-Z Gedney 00783126618419
4Q-475LT O-Z Gedney 00783126618426
3563-3 Raco 00050169356333
5243GR Thomas & Betts 00786210899893
5343GR Thomas & Betts 00786210900049

* All prices subject to change.

Begin Live Chat