5235GR - 1-1/4" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $145.10 (Each)
  • $145.10 (Each)

  • $725.52 (Per 5)

  • $14,510.40 (Per 100)
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
5235GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5235GR
Description
1-1/4" Ext Bond LT Flex Conn
1-1/4 Inch Steel External Bonding Liquidtight Connector, Grounded, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899862 / 00786210899862
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.10 (Each)
Carton
$725.52 (Per 5)
Resources
Images
 
 
5235GR - Small Image
 
5235GR - Large Image
Attachments
 
 
5235GR - Specification Sheet
Other Links
 
 
5235GR - Other
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" EXT BOND LT FLEX CONN
Product Type
1-1/4IN STR LT Noninsul GRND Conn S
Long Description
1-1/4 Inch Steel External Bonding Liquidtight Connector, Grounded, Non-insulated
extra long description
ABB 5235GR 1-1/4IN STR LT NONINSUL
Manufacturer Information
Manufacturers Part Number
5235GR
Brand
T&B Ind Fitting
GTIN
00786210899862
UPC
786210899862
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.68
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5235GR.
Jump To:

Cross Referenced

These items are similar to 5235GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-9075L Appleton Electric 00781381403283
LT125G Eaton Crouse-Hinds 00784564260048
4Q-125L O-Z Gedney 00783126617627
4Q-975L O-Z Gedney 00783126618730
4Q-9125L O-Z Gedney 00783126619331
3515-3 Raco 00050169351536
3543-3 Raco 00050169354339
5235GR Thomas & Betts 00786210899862
5335GR Thomas & Betts 00786210900018
5353GR Thomas & Betts 00786210900094

* All prices subject to change.

Begin Live Chat