4HPS - #4 Al-Cu Split Bolt

Blackburn Mechanical

  • $7.68 (Each)
  • $7.68 (Each)

  • $768.49 (Per 100)

  • $3,073.96 (Per 400)

Availability: In Stock Locally
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
4HPS
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
4HPS
Description
#4 Al-Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap);#12 Awg (Minimum Tap With Maximum Main) Conductor Size, #6 Awg (Range For Equal Main and Tap);#4 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 In Overall Length, Split Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200269 / 5414363142454 / 00783786200269
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.68 (Each)
Carton
$768.49 (Per 100)
Standard Packaging
$3,073.96 (Per 400)
Resources
Images
 
 
4HPS - Small Image
 
4HPS - Large Image
 
4HPS - Large Image
 
4HPS - Large Image
 
4HPS - Large Image
 
4HPS - Large Image
360 Images
 
 
4HPS - 360 Image
Attachments
 
 
4HPS - Specification Sheet
Other Links
 
 
4HPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
COPPER ALLOY
Material, Color, and Finish
Conductor Material
Copper
Finish
Electro Tinned
Dimensions and Weight
Overall Length
1-9/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main) Conductor Size, #6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-9/32 in Overall Length, Split Terminal, 0.09 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-9/32 in L
Special Features
Bolt and Pressure Bar of Copper Alloy, Completely Tin Plated for Corrosion Resistance;Contoured Spacer of Electrolytic Copper
Description
#4 AL-CU SPLIT BOLT
extra long description
ABB 4HPS SPLIT-BOLT CONNECTOR 4-12
Additional Information
Minimum Conductor Size
#8 AWG (Range for Equal Main and Tap);#12 AWG (Minimum Tap with Maximum Main)
Maximum Conductor Size
#6 AWG (Range for Equal Main and Tap);#4 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connections;Copper;Aluminum;ASCR Conductor
Standards Met
UL Listed E9809, 467;CSA Certified
package quantity
100 CT;400 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
4HPS
GTIN
00783786200269
UPC
783786200269
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.09 lb/EA
Weight per each
0.087
Carton
100
Package
400
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4HPS.
Jump To:

Similar Items

Similar items are close alternatives to 4HPS, though they may not be 100% alike.

Compression Split Bolt Connector, #10 Awg (Stranded and Solid) Conductor Size, #...
  • Our Part #: N4SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-4SP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.17) ·
N4SP - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.17

Each

QTY:
Each
Add
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, ...
  • Our Part #: APS04
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APS04
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,805.01) · 600 ($16,830.06) ·
APS04 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4HPS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSU20 Burndy 00781810035252
KSA-4 Burndy 00781810015407
S-4 Galvan Industries 00632591715157
A-5-SP Greaves 00784491102701
SK-4 ILSCO 00783669819021
SBD-4 ILSCO n/a
SK-3 ILSCO 00783669819045
AK-4 ILSCO 00783669008319
90414 Morris 00601986904148
N3SP NSi Industries 00662381020345
N-4SP NSi Industries 00662381020338
APS04 NSi Industries 00662381020512
SBCT3-C Panduit 07498370769
SW 5 Penn-Union 00785037655699
SW4 Penn-Union 00785037655668
E4-GP Thomas & Betts n/a
4HPS Thomas & Betts 00783786200269
4HPW Thomas & Betts 00783786200344
APS04 Thomas & Betts 00783786201419

* All prices subject to change.

Begin Live Chat