4H - #4 Cu Split Bolt

Blackburn Mechanical

  • $5.64 (Each)
  • $5.64 (Each)

  • $563.54 (Per 100)

In-Stock: 9,144 available (check your location)
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
4H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
4H
Description
#4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 In Overall Length, Split Terminal, 0.07 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200252 / 5414363074182 / 00783786200252
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Carton
$563.54 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
9,144
Resources
Images
 
 
4H - Small Image
 
4H - Large Image
 
4H - Large Image
 
4H - Large Image
 
4H - Large Image
 
4H - Large Image
360 Images
 
 
4H - 360 Image
Attachments
 
 
4H - Specification Sheet
Other Links
 
 
4H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-1/16 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #8 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/16 in Overall Length, Split Terminal, 0.07 lb/EA
Short Description
#4 Split Bolt Connector, Non-Insulated, 1-1/16 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
#4 CU SPLIT BOLT
extra long description
ABB 4H H-STRNGTH SPLITBLT CONN 4-8S
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#8 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
#4 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
100 CT;600 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
4H
sub brand
Blackburn
GTIN
00783786200252
UPC
783786200252
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.07 lb/EA
Weight per each
0.071
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,144

Location search:
These alternate items can be purchased instead of 4H.
Jump To:

Similar Items

Similar items are close alternatives to 4H, though they may not be 100% alike.

Split Bolt Connector, #8 Awg (Range Of Equal Main and Tap-Solid) Conductor Size,...
  • MFR Part #: N-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 75 ($457.22) ·
N4 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$6.10

Each

QTY:
Each
Add
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conduc...
  • MFR Part #: SBC3C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($655.05) ·
SBC3C - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$6.55

Each

QTY:
Each
Add
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conduc...
  • MFR Part #: SBC4SC
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($266.83) ·
SBC4SC - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.67

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Copper Tap);#8 Awg (Copperweld Solid Run Size);#8...
  • MFR Part #: KS20
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,271.00) ·
KS20 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$12.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-20 Burndy 00781810012000
K-4 Galvan Industries 00632591713306
A-5 Greaves 00784491102404
IK-4 ILSCO 00783669470062
90318 Morris 00601986903189
N-4 NSi Industries 00662381020031
SBC3-C Panduit 00074983627226
S-4 Penn-Union 00785037593182
4H Thomas & Betts 00783786200252
E-4 Thomas & Betts n/a
E4D Thomas & Betts n/a
5T Thomas & Betts n/a
693 Topaz 00751338172807
4W WEAVER n/a

* All prices subject to change.

Begin Live Chat