2932 - 3/4" LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $17.01 (Each)
  • $17.01 (Each)

  • $170.07 (Per 10)

  • $1,700.67 (Per 100)
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
2932
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2932
Description
3/4" LT Cord Conn (.500-.750)
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029320 / 5414363101802 / 00786210029320
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Carton
$170.07 (Per 10)
Standard Packaging
$1,700.67 (Per 100)
Resources
Other Links
 
 
2932 - Other
Images
 
 
2932 - Large Image
 
2932 - Large Image
Attachments
 
 
2932 - Specification Sheet
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
Metallic
Dimensions and Weight
Size
3/4 in
Length
1-25/32 in
Diameter
1-3/8 in
Descriptions
Description
3/4" LT CORD CONN (.500-.750)
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Metallic, Steel, 3/4 in Size, 0.500 to 0.750 in Cable/Cord Size, 1-25/32 in Length, 1-3/8 in Diameter, Straight Connection, 3/4 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 lb/100
Features
Liquidtight Strain Relief Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diamter 13/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Short Description
Strain Relief Connector, Steel, ¾ in (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
extra long description
ABB 2932 3/4IN STR LT RELIEFCONN .5
Additional Information
Minimum Operating Temperature
-35 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
package quantity
10 CT;100 PK
Cable/Cord Size
0.500 to 0.750 in
Connection Type
Straight
Thread Size
3/4 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2932
sub brand
Shureseal(TM)
GTIN
00786210029320
UPC
786210029320
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
19 lb/100
Weight per each
0.19
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2932.
Jump To:

Similar Items

Similar items are close alternatives to 2932, though they may not be 100% alike.

Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene...
  • Our Part #: CG75750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 750
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($133.98) ·
CG75750 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.40

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/2...
  • Our Part #: CG5075S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CG-5075S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CG5075S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • Our Part #: CG75450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 450
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($133.98) ·
CG75450 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2932 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2932 Thomas & Betts 00786210029320
771-42 Bridgeport Fittings 00781747771421
77142 Bridgeport Fittings 78174777142
CG75-450 Eaton Crouse-Hinds 00784564000989
CG75450 Eaton Crouse-Hinds 78456400098
SR-755 O-Z Gedney 00783126507553
SR755 O-Z Gedney 78312650755
3703-2 Raco 00050169370322
37032 Raco 05016937032

* All prices subject to change.

Begin Live Chat