25630695886 - 2H Cu 1/0 Awg Comp Lug

Color-Keyed

  • $14.36 (Each)
  • $14.36 (Each)

  • $143.60 (Per 10)

  • $1,435.95 (Per 100)
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
25630695886
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-886
Description
2H Cu 1/0 Awg Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Flex 225/24, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210896755 / 00786210896755
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Carton
$143.60 (Per 10)
Standard Packaging
$1,435.95 (Per 100)
Resources
Images
 
 
25630695886 - Small Image
 
25630695886 - Large Image
360 Images
 
 
25630695886 - 360 Image
Attachments
 
 
25630695886 - Specification Sheet
Other Links
 
 
25630695886 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Product Type
Cu TP 2HL Lug STND BRL 1/2 3/8B PNK
Description
2H CU 1/0 AWG COMP LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 Flex 225/24, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
extra long description
ABB 256-30695-886 CU TP 2HL LUG STN
Additional Information
Cable Size
1/0 AWG
Stud Size
1/2 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
256-30695-886
Brand
COLOR-KEYED
GTIN
00786210896755
UPC
786210896755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.093
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25630695886.
Jump To:

Cross Referenced

These items are similar to 25630695886 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA252-LN Burndy 00781810502273
YAL252N Burndy 00781810416914
50227 NAED n/a
BLU10D2 Penn-Union 00785037230032
BLU1/0D2 PU n/a
256-30695-1277 Thomas & Betts 00786210642338
256-30695-886 Thomas & Betts 00786210896755
256306951277 Thomas & Betts n/a
25630695886 Thomas & Betts n/a
YA25-2LN Burndy 78181050227
CSWD-1/0-12-134 ILSCO 78366963685
LCD1/0-12-X Panduit 07498390090

* All prices subject to change.

Begin Live Chat