25630695257 - 2H Cu 2 Awg Comp Lug

Color-Keyed

  • $13.28 (Each)
  • $13.28 (Each)

  • $663.90 (Per 50)

  • $1,327.80 (Per 100)
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
25630695257
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-257
Description
2H Cu 2 Awg Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210896670 / 5414363139867 / 00786210896670
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.28 (Each)
Carton
$663.90 (Per 50)
Resources
360 Images
 
 
25630695257 - 360 Image
Images
 
 
25630695257 - Large Image
 
25630695257 - Large Image
 
25630695257 - Large Image
 
25630695257 - Large Image
 
25630695257 - Large Image
Other Links
 
 
25630695257 - Other
Attachments
 
 
25630695257 - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
extra long description
ABB 256-30695-257 CU TP 2HL LUG STN
Description
2H CU 2 AWG COMP LUG
Product Type
Cu TP 2HL Lug STNDBRL NO2 3/8B BRN
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
Additional Information
Number of Holes
2
Cable Size
2 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-257
GTIN
00786210896670
UPC
786210896670
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.046
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25630695257.
Jump To:

Similar Items

Similar items are close alternatives to 25630695257, though they may not be 100% alike.

The LCD2-38D-Q Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has...
  • Our Part #: LCD238DQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD2-38D-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($104.11) ·
LCD238DQ - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25630695257 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
326799 Amprobe n/a
YA2CL-2TC38 Burndy 00781810018170
YAL2C2T38 Burndy 00781810417140
YAV2CL2TC38FX Burndy 00781810022245
YA2CL2TC38 Burndy 78181001817
VHCS238B Hubbell Power Systems 00096359338468
CSWD-2-38-1 ILSCO 00783669633894
GL2N-38 NSi Industries 00662381338099
LCD2-38D-Q Panduit 00074983383016
LCD238DQ Panduit n/a
LCDX2-38D-E Panduit 00074983423729
BLU2D2TC38 Penn-Union 00785037228671
BLU1D2TC38 Penn-Union 00785037228695
326799 TE Connectivity n/a
256-30695-257 Thomas & Betts 00786210896670
256-30695-1236 Thomas & Betts 00786210642192
25630695257 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat