2521 - 1/2" LT Cord Conn (.250-.375)

T&B Ind Fitting

  • $11.96 (Each)
  • $11.96 (Each)

  • $299.10 (Per 25)

  • $1,196.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2521
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2521
Description
1/2" LT Cord Conn (.250-.375)
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.250 to 0.375 Inch, Die Cast Zinc
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025216 / 5414363101598 / 00786210025216
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Carton
$299.10 (Per 25)
Standard Packaging
$1,196.41 (Per 100)
Resources
Images
 
 
2521 - Small Image
 
2521 - Large Image
 
2521 - Large Image
 
2521 - Large Image
 
2521 - Large Image
360 Images
 
 
2521 - 360 Image
Attachments
 
 
2521 - Specification Sheet
Other Links
 
 
2521 - Other
Descriptions
Description
1/2" LT CORD CONN (.250-.375)
Product Type
1/2 In Cord Connector .250-.375 RNG
extra long description
ABB 2521 1/2 IN CORD CONNECTOR .250
Long Description
Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.250 to 0.375 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
2521
Brand
T&B Ind Fitting
GTIN
00786210025216
UPC
786210025216
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.15
Carton
25
Package
100
You must have an account to view stock levels
These alternate items can be purchased instead of 2521.
Jump To:

Cross Referenced

These items are similar to 2521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3150 Appleton Electric 00781381191258
CG-1850-S Appleton Electric 00781381449281
CG50-350 Eaton Crouse-Hinds 00784564000927
16912B Halex 00051411169121
CG3150 O-Z Gedney 00783126092110
SR-50-375 O-Z Gedney 00783126506518
SR-503 O-Z Gedney 00783126507256
3702-2 Raco 00050169370223
2521 Thomas & Betts 00786210025216
DB-3516 Thomas & Betts n/a
DB-338 Thomas & Betts n/a
50A350 Topaz 00751338100909
881A Topaz 00751338188907

* All prices subject to change.

false