10RC251T - 10RC251T 12-10 Ins Male D

Sta-Kon

  • $50.61 (Per 25)
  • $2.02 (Each)

  • $50.61 (Per 25)

  • $202.44 (Per 100)

  • $253.05 (Per 125)
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
10RC251T
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-251T
Description
10RC251T 12-10 Ins Male D
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210869742 / 5414363935742 / 00786210869742
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.02 (Each)
Carton
$50.61 (Per 25)
Standard Packaging
$253.05 (Per 125)
Resources
360 Images
 
 
10RC251T - 360 Image
Images
 
 
10RC251T - Large Image
 
10RC251T - Large Image
 
10RC251T - Large Image
 
10RC251T - Large Image
 
10RC251T - Large Image
Other Links
 
 
10RC251T - Other
Attachments
 
 
10RC251T - Specification Sheet
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
10RC251T 12-10 INS MALE D
Product Type
Fully Ins Nylon Male-250 Tab 12-10
extra long description
ABB 10RC-251T FULLY INS NYLON MALE-
Long Description
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-251T
GTIN
00786210869742
UPC
786210869742
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Male Disconnect
Availability
minimum qty
25
Packaging
Weight per each
0.005
Carton
25
Package
125
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10RC251T.
Jump To:

Cross Referenced

These items are similar to 10RC251T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG10250DMI 3M Electrical Products n/a
73M-250-32-NBL 3M Electrical Products n/a
MNG10-250DMIX 3M Electrical Products 05112858793
FQN10M25X03D Burndy 00781810293041
QN10FM250D Burndy 00781810045015
NQ10M250D Burndy 00781810020746
5X429 WW GRAINGER n/a
M 10-250N Greaves 00784491166963
SO6080 HOLLINGSWORTH n/a
83-9931 Ideal Industries 00783250490776
83-993 Ideal Industries n/a
P34783 Lawson n/a
7243K32 MCMASTER CARR n/a
7243K33 MCMASTER CARR n/a
19025-0005 Molex n/a
190010010 Molex n/a
190040009 Molex n/a
191640075 Molex n/a
19004-0012 Molex n/a
19023-0059 Molex n/a
CC-2264 Molex n/a
19001-0010 Molex n/a
19004-0009 Molex n/a
11958 Morris 00601986119580
11986 Morris 00601986119863
1418 Morris 00601986014182
M12-250-3N NSi Industries 00662381071149
IM12-250-3N NSi Industries 00662381079107
DNF10-250M-L Panduit 00074983827718
DNF10-250FIMB-Q Panduit 00074983119028
MT6C250 Penn-Union 00785037910736
M6TE250 Penn-Union n/a
65-5765C Philmore n/a
ST40 SELECTOR SWITCH n/a
10RC251T Thomas & Betts 00786210869742
KNF10250MD Thomas & Betts n/a
RC25177 Thomas & Betts 00786210893822
251T Thomas & Betts n/a
TNF10-250MD Thomas & Betts n/a
TNF10250MDDXV Thomas & Betts 00786209935908

* All prices subject to change.

Begin Live Chat