0WC - Old Work Box Support Clip

Steel City

  • $5.16 (Each)
  • $5.16 (Each)

  • $129.06 (Per 25)

  • $516.22 (Per 100)

  • $1,290.55 (Per 250)
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
0WC
Manufacturer
Steel City
Manufacturer's Part Number
OWC
Description
Old Work Box Support Clip
Old Work Box Support Clip. Clips Lock Old-Work Steel Switch Boxes Tightly to Wall Plaster, Dry Wall, Concrete Block, Brick or Concrete. Adapts to Any Wall Thickness Up to 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991119305 / 00785991119305
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$129.06 (Per 25)
Standard Packaging
$1,290.55 (Per 250)
Resources
Images
 
 
0WC - Small Image
 
0WC - Large Image
Attachments
 
 
0WC - Specification Sheet
Other Links
 
 
0WC - Other
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
Steel
Descriptions
Product Type
Old Work Box Support Clip
Description
OLD WORK BOX SUPPORT CLIP
Long Description
Old Work Box Support Clip, Steel, 0.04 lb/EA
Special Features
Clips to plaster, drywall, concrete block, brick or concrete
Short Description
Old Work Box Support Clip, Steel
extra long description
ABB OWC OLD WORK BOX SUPPORT CLIP
Additional Information
Knockouts
0
Standards Met
UL E13938
package quantity
250 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
OWC
GTIN
00785991119305
UPC
785991119305
Taxonomies, Classifications, and Categories
Type
Clips
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.04 lb/EA
Weight per each
0.038
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Old Work
standard
UL E13938
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0WC.
Jump To:

Cross Referenced

These items are similar to 0WC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP651 Eaton Crouse-Hinds 00786189106510
OWG Orbit Industries 00835243012806
892 O-Z Gedney 00687855768851
OWC Thomas & Betts 00785991119305
ZK-CLIP Unity Manufacturing 00091617107114
969 Raco 00050169009697

* All prices subject to change.

Begin Live Chat