LU400EC0 - 400W ET18 High Press Sodium Clear Mog

Sylvania

  • $37.91 (Each)
  • $37.91 (Each)

  • $758.20 (Per 20)

In-Stock: 178 available (check your location)
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
LU400EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU400/ECO/67533
Description
400W ET18 High Press Sodium Clear Mog
400W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675331 / 00046135675331
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.91 (Each)
Standard Packaging
$758.20 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
178
Resources
Images
 
 
LU400EC0 - Small Image
 
LU400EC0 - Large Image
 
LU400EC0 - Large Image
Attachments
 
 
LU400EC0 - Specification Sheet
Tech Bulletins
 
 
LU400EC0 - Tech Bulletin
Other Links
 
 
LU400EC0 - Other
 
LU400EC0 - Other
 
LU400EC0 - Other
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
100
Wattage
400
Shape
ET18
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Color Rendering Index
22
Base Type
E39 Mogul
Dimensions and Weight
Size
9.75
Diameter
2.244 in;57 mm
Length
9.75 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
400W ET18 HIGH PRESS SODIUM CLEAR MOG
Long Description
400W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, T14.5 bulb, universal burn, clear, 2100K
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 50000 lm (Horizontal);40300 lm (Vertical), 400W, 100V, E39 Mogul
Additional Information
ET18 Shape
extra long description
SYL LU400/ECO/67533 LU400ECO 20/CS
Additional Information
average life
30000+ h
lumens
50000
Base
E39 Mogul
Fixture Type
Open
Brightness (Lumens)
50000 lm (Horizontal);40300 lm (Vertical)
ANSI Ballast Code
S51/O
package quantity
20 CA
GREEN CERTIFICATION
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU400/ECO/67533
GTIN
00046135675331
UPC
046135675331
Taxonomies, Classifications, and Categories
Type
High Intensity Discharge (HID)
Category Description
SODIUM
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
standard
S51
Application
Architectural;Canopy;Floodlighting;Industrial;Low Bay/High Bay Lighting;Roadway Fixture;Wall Mount Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU400EC0.
Jump To:

Similar Items

Similar items are close alternatives to LU400EC0, though they may not be 100% alike.

High Pressure Sodium Lamp, 22, 614 K, 51000 LM Brightness (Lumens), 400 W, 198 V...
  • MFR Part #: LU400/H/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($568.68) ·
LU400HEC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$47.39

Each

QTY:
Each
Add
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
  • MFR Part #: 3744500
  • Manufacturer: Westinghouse Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($225.12) ·
3744500 - Westinghouse Lighting

Check local availability

Total Availability: Out of Stock

Book Price

$37.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU400EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44054 GE Lighting 00043168440547
45765 GE Lighting 00043168457651
85379 GE Lighting 00043168853798
67533 Osram Sylvania 00046135675331
LU400 Osram Sylvania n/a
368811 Philips Lighting 00046677368814

* All prices subject to change.

Begin Live Chat