LEDRT56700940FL8 - *Delisted* 10W 6" Led Retro 40K 700LM

Sylvania

  • $31.87 (Each)
  • $31.87 (Each)

  • $63.74 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LEDRT56700940FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700940FL80/74292
Description
*Delisted* 10W 6" Led Retro 40K 700LM
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742927 / 00046135742927
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.87 (Each)
Standard Packaging
$63.74 (Per 2)
Resources
Images
 
 
LEDRT56700940FL8 - Small Image
 
LEDRT56700940FL8 - Large Image
Attachments
 
 
LEDRT56700940FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56700940FL8 - Tech Bulletin
Other Links
 
 
LEDRT56700940FL8 - Other
 
LEDRT56700940FL8 - Other
 
LEDRT56700940FL8 - Other
Features
Wattage
10.00
Voltage Rating
120.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
90
Descriptions
Product Type
LEDRT56700940FL80 2/CS 1/Sku
Description
*DELISTED* 10W 6" LED RETRO 40K 700LM
extra long description
SYL LEDRT56700940FL80/74292 LEDRT56
Long Description
OBS74292 700lm, 4000K,90CRI, 5/6in LED recessed downlight kit replacing up to 65W incandescent BR30. Medium base socket adaptor and integrated white trim included, Smooth reflector.
Additional Information
beam angle
110
Voltage
120.00 V
average life
50000
lumens
700
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700940FL80/74292
GTIN
00046135742927
UPC
046135742927
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
2.0499
Carton
1
Package
2
You must have an account to view stock levels
These alternate items can be purchased instead of LEDRT56700940FL8.
Jump To:

Similar Items

Similar items are close alternatives to LEDRT56700940FL8, though they may not be 100% alike.

OBS40630 Led RT5/6, 8.5W, Dimmable, 92CRI, 725 Lumen, 4000K, 50000 Life
  • Our Part #: LEDRT56750940G2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED/RT5/6/725/940/G2/CEC/40630
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.01)
LEDRT56750940G2 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.01

Each

QTY:
Each
Add

* All prices subject to change.

false