LED9BR30DIMH0840 - 9W Led BR30 40K Dim 800LM

Sylvania

  • $4.15 (Each)
  • $4.15 (Each)

  • $24.90 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED9BR30DIMH0840
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIMHO840G6RP/41112
Description
9W Led BR30 40K Dim 800LM
Led BR30, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 25000 Life
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411120 / 00046135411120
Weight per unit
0.7478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Standard Packaging
$24.90 (Per 6)
Resources
Images
 
 
LED9BR30DIMH0840 - Small Image
 
LED9BR30DIMH0840 - Large Image
 
Small Image - Small Image
Attachments
 
 
LED9BR30DIMH0840 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIMH0840 - Tech Bulletin
Other Links
 
 
LED9BR30DIMH0840 - Other
 
LED9BR30DIMH0840 - Other
 
LED9BR30DIMH0840 - Other
Features
Voltage Rating
120.00
Wattage
9.00
Shape
BR30
Lamp Type
LED BR30
Material, Color, and Finish
color rendering index (cri)
80
Style
BR30-Shape
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED BR30 40K DIM 800LM
extra long description
SYL LED9BR30DIMHO840G6RP/41112 LED9
Product Type
LED9BR30DIMHO840G6RP 6/CS 1/Sku
Long Description
LED BR30, 9W, Dimmable, 80CRI, 800 Lumen, 2700K, 25000 life
Additional Information
Voltage
120.00 V
average life
25000
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIMHO840G6RP/41112
GTIN
00046135411120
UPC
046135411120
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.7478
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED9BR30DIMH0840.
Jump To:

Similar Items

Similar items are close alternatives to LED9BR30DIMH0840, though they may not be 100% alike.

Led Lamp, BR30 Shape, 110 ° Beam Angle, 80, 4100 K, 900 LM Brightness (Lumens), ...
  • Our Part #: LED12BR30D41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED12BR30D41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 12 ($141.12)
LED12BR30D41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.76

Each

QTY:
Each
Add

* All prices subject to change.